Shop All Sledges
Wilton
21430 14 Lb Head, 30in B.A.S.H Sledge Hammer
Mfr # 21430-wilton
Zoro # G711475033
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Wilton 21430 14 Lb Head, 30in B.A.S.H Sledge HammerAt Wilton, we are on a never-ending journey to create the highest quality, most indestructible tools on the market. On this journey weftve managed to design and file patents for the worldfts most durable sledge hammer with Unbreakable Handle Technology, revolutionary design, and engineered no-slip rubber grip.With the Wilton B.A.S.Features: Unbreakable Handle Technology - Steel core eliminates breaking during overstrikesTrademark Green Head - Hi-Vis, drop forged 46 HRC steel head endures the most demanding applicationsSafety Plate - Secures head to handle preventing head dislodgingAnti-Vibe Neck - Thick, tapered neck absorbs vibration reducing worker fatigueNo-Slip Grip - Vulcanized rubber handle for secure grip while strikingLanyard Hole - Safely secure hammer to wrist or stationary objectSpecificationsTypeSledgeHead Weight .14Handle Length In.30Head Material In.Drop forged steelFace Diameter In.2-3/8Weight 19.1000Width 7.7000Height 2.9000Length 30.0000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Mini lathe Chuck 2 Inch Diameter with MT-1 and MT-2 Shank (ALC5491)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Steme Oxide Tap For Steels Upto 38Hrc (J346A)
- WESTWARD 1/2 in Drive, 31mm 6 pt Metric Socket, 6 Points (10E225)
- KLEIN TOOLS 7/16-Inch Combination Wrench, 12-Point (68413)
- WILTON Cross Pein Hammer, 3 lb., 17-1/2 In, Steel (30316)
- WILTON Sledge Hammer, 12 lb., 38 In, Rubber/Steel (21236)
- WILTON 2 1/2 lb Sledge Hammer, 12 in L Steel Handle, Steel Head, Black/Hi-Vis Green (20212)
- WILTON Sledge Hammer, 20 lb., 30 In, Rubber/Steel (22030)
- WILTON Cross Pein Hammer, 2 lb., 17-1/2 In, Steel (30216)
- WILTON Sledge Hammer, 20 lb., 36 In, Rubber/Steel (22036)
- GROZ Handle Sledge Hammers, 14 lb., 36" (34520)
- Wilton Hammers and Striking Tools