Shop All C Clamps
Wilton
21306 Forged Super Junior C-Clamp 3in Opening Cap. 1-3/8in Throat Depth
Mfr # 21306-wilton
Zoro # G211638181
product price: $26.25
/ea
$26.25
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
Wilton 21306 Forged Super Junior C-Clamp 3in Opening Cap. 1-3/8in Throat DepthWilton Super-Junior clamps are super small and super tough.Super Junior clamps feature clamping pressure up to 1100, heat treated forged steel frames, zinc plated steel spindles and an osciallating headFeatures: Super Junior clamps are forged steel with heat treated frames to provide a much stronger clamp than pressed steel or malleable clampsSteel screws are zinc plated for longer lifeSpecificationsOpening Capacity Max In.0 - 3Throat Depth In.1-3/8Clamping Force 1,100Spindle Diameter In.3/8Height 0.4000Length 5.5000Weight 0.5500Width 2.5000
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
- PROTO Velocity Rolling Tool Cabinet, 7 Drawer, Desert Tan, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS07DT)
- MILWAUKEE TOOL 10 in Torque Lock Deluxe Cushion Grip Locking Plier (48-22-3410)
- WESTWARD Hole Saw, Bi-Metal, 3-3/4 in. (29VU36)
- CMT ORANGE TOOLS CMT CONTRACTOR LAMINATE TRIMMER BITS (84301)
- WILTON C-Clamp, 8", Steel, Regular Duty, 5900 lb. (4408)
- WILTON C-Clamp, 1", Iron, Heavy Duty, 645 lb. (141C)
- WILTON C-Clamp, 1-1/4", Steel, Light Duty, 800 lb. (52)
- WILTON Spatter Resist C-Clamp, 8-1/4", 6900 lb. (408-P)
- WILTON 21302 Forged Super-Junior C-Clamp 1in Opening Capacity (21302-wilton)
- WILTON C-Clamp, 8", Iron, Heavy Duty, 1700 lb. (148C)
- PALMGREN HD C-Clamp Blk Oxide 10in (9629105)
- Wilton C Clamps