Shop All C Clamps
Wilton
20302 Columbian Economy Drop Forged C-Clamp 0 - 3in Opening Capacity
Mfr # 20302-wilton
Zoro # G611474853
product price: $50.89
/ea
$50.89
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
Wilton 20302 Columbian Economy Drop Forged C-Clamp 0 - 3in Opening CapacityColumbian Economy C-clamps feature drop forged frames and an oscillating head that provides a tighter hold on angular work pieces.Features: Drop forged, regular-duty with extra deep throatImproved frame design allows for a higher proof test, greater throat depth, and lower overall Weight Acme rolled spindle threads provide maximum strength and clamping forceExceptional value and performanceV grooved anvil allows secure holding of all materials including rounds, squares and flats.SpecificationsOpening Capacity Max In.0 - 3Throat Depth In.2 3/8Clamping Force 3,500Spindle Diameter In.5/8Height 1.0000Length 8.1000Weight 1.8500Width 4.5000
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
- GROZ Pin Punch Drive Set, 8", 8 pcs. (25509)
- S & W MANUFACTURING Ball Plunger, 316SS, Stnd E Force1/4-20" (SSW10-4B-316)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (75XT012AA)
- HANSEN Metric Socket Tray for 1/4" Drive Sockets, Orange (1406)
- WILTON 21307 Forged Super-Junior C-Clamp 2-1/2in Opening Capacity (21307-wilton)
- WILTON 140 Series 10 Pc C-clamp Kit (11117)
- WILTON C-Clamp, 3", Steel, Extra Hvy Duty, 8750 lb. (103)
- WILTON C-Clamp, 8", Steel, Regular Duty, 5200 lb. (808)
- WILTON C-Clamp, 0-6" Opening, 3-1/4" Throat Depth (WIL41408)
- WILTON 21302 Forged Super-Junior C-Clamp 1in Opening Capacity (21302-wilton)
- TOOLPRO 6 in Locking CClamp (TP02176)
- Wilton Clamps