Shop All Bar Clamps
Wilton
20 in Bar Clamp, Copper-Plated Steel Handle and 5 1/2 in Throat Depth
Mfr # 2400S-20C
Zoro # G5395747
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Copper-Plated Steel
- Throat Depth (In.) 5 1/2 in
- Application Automotive, Metalworking, Plumbing, Welding, Woodworking
- Includes V-Groove Pad, Optional Serrated Pad
- Swivel Type Hex Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 2400S-20C
- Zoro # G5395747
- UPC # 731325228342
- Country of Origin Taiwan, Province of China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 5 1/2 in |
Bar Width (In.) | 1 3/16 in |
Nominal Rail Size (In.) | 1-3/16 x 19/32 |
Throat Depth1 | 5 1/2 in |
Bar Width | 1 3/16 in |
Max Throat Depth | Greater than 5" |
Description
Bar Clamp, Bar Type Drop Forged, Handle Style Coated T, Clamping Capacity 20 in, Clamping Force 2,660 lb, Throat Depth 5 1/2 in, Jaw Pad Type Swivel, Sliding Mechanism Bar Slide, Bar Thickness 5/8 in, Spindle Material Copper, Spindle Finish Spatter-Resistant, Application Automotive, Metalworking, Plumbing, Welding, Woodworking, Bar Material Extruded Steel, Bar Width 1 3/16 in, Function Clamp, Handle Material Copper-Plated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 8 in Linemans Plier, Steel (03 01 200)
- OSG Spiral Point Tap, Plug 3 Flutes (1111508105)
- H & H INDUSTRIAL PRODUCTS Harlingen 4" 3-Jaw Lathe Chuck Plain Back (9712-1106)
- DRILL AMERICA 47/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD47/64)
- WILTON 12 in Bar Clamp, Copper-Plated Steel Handle and 5 1/2 in Throat Depth (2400S-12C)
- WILTON 24 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (1200S-24)
- WILTON 8 in Bar Clamp, Aluminum Handle and 4 in Throat Depth (86810)
- WILTON 16 in Bar Clamp, Drop Forged Steel Handle and 4 3/4 in Throat Depth (GSM40)
- WILTON 8 in Bar Clamp, Steel Handle and 2 1/4 in Throat Depth (MMS-8)
- WILTON 18 in Bar Clamp, Steel Handle and 4 in Throat Depth (660S-18)
- WILTON 4", 8", 8", 12" Bar Clamp Set, Drop Forged Steel Handle and 5 1/2 in Throat Depth (11116)
- Wilton Clamps