Shop All Dust Collector Accessories
Wilton
2 Ft. x 3" Diameter Heat Resistant Hose
Mfr # 414813
Zoro # G302567437
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Weight 1.5 lb.
- Length 19 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilton
- MFR # 414813
- Zoro # G302567437
- UPC # 731325000000
- Country of Origin Taiwan, Province of China
- Category Dust Collector Accessories
Dimensions
Width | 2 in |
Length | 19 in |
Height | 2 in |
Details
Weight | 1.5 lb. |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" DR X 18" EXTENSION W/LOCKING PIN (2259EL)
- FORNEY Blowgun with Rubber Tip, 4ft (75337)
- MORSE Band Saw Blade, 11 ft. 5 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEFC1014MAT-11' 5)
- KRAFT TOOL Stainless Steel Seame, 8"x5" 3/8"R, 5/8"D (CF019PF)
- WILTON Canister Filter Kit for DC-650 1-Micron (DC-650C)
- BOSCH BOSCH CSG15 5 Concrete Surfacing Grinder 125 Amp w Dust Collection Shroud (CSG15)
- DEWALT Disposable Plastic Liner (5 Pack) for DEWALT Dust Extractors (DWV9400)
- POWERMATIC FILTER BAG FOR PM1900 (1791075F)
- OASIS MACHINERY 20" Dia 5 Micron Dust Filter Bag (11768) 20" x 32" Long Replaces Delta A04526 / A04496 & Jet 708698 (OB103)
- 3M Filter Bag, 18 in12"W., PK20 (65968)
- DEWALT 5" Surface Grinding Dust Shroud (DWE46152)
- Wilton Dust Collector Accessories