Shop All Bench Vises
Wilton
2-1/2" Light Duty Portable Vise with Clamp-on, Swivel Base
Mfr # CBV-65
Zoro # G2435072
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 2-1/2"
- Material Ductile Iron
- Duty Rating Standard Duty
- Max. Opening 2-1/8"
- Base Type Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # CBV-65
- Zoro # G2435072
- UPC # 019907631989
- Country of Origin Czechia
- Category Bench Vises
Dimensions
Jaw Width | 2-1/2" |
Overall Height | 5 3/8 in |
Overall Width | 10 1/4 in |
Mounting Hole Dia. | 0 |
Throat Depth - Vises | 1 3/4 in |
Throat Depth Range | Less than 3 in |
Jaw Width Range | Less than 3 in |
Overall Length | 10 1/8 in |
Throat Depth | 1 3/4 in |
Jaw Width - Vises | 2 1/2 in |
Jaw Face Width | 2 1/2 in |
Description
When you need to work on your projects with precision, the Wilton CBV-65 2-1/2" Light Duty Portable Vise is an essential tool. It will keep your materials in place so you can get things done right. With a base type of clamp-on and swivel, this vise has a serrated jaw face that grips materials firmly. The steel top jaw provides excellent support for all types of work pieces. The enclosed design keeps all the moving parts within easy reach and makes it easy to clean. This light duty vise has a ductile iron body and a throat depth of 1 3/4". When it comes to keeping your project in line, the Wilton 2 1/2" Portable Vise is what you need on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTOR Handy, Level 4 Knife, Self-Retracting 4" L (110100.08)
- ARSENAL BY ERGODYNE Bag/Tote, Large Buddy Organizer, Large, Black, 2 Pockets (5875)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Metric Im (49-24MM)
- KLEIN TOOLS Bag/Tote, Tool Bag, Camouflage, Ballistic Nylon, 1 Pockets (55560)
- WILTON Combination Vise, Enclosed 8 in Jaw Face W, 8 in Max Jaw Opening, 4 in Throat Dp, Std Duty (WS8)
- WILTON 4" Low Profile Drill Press Vise (11744)
- WILTON Combination Vise, 18-7/64" L, 10-13/64" H (674U)
- WILTON Combination Vise, Swivel, Heavy Duty (1745)
- WILTON 4" Light Duty Portable Vise with Clamp-on, Swivel Base (CBV-100)
- WILTON 7" Standard Duty Woodworking Vise with Stationary Base (78A)
- WILTON 5" Standard Duty Combination Vise with Swivel Base (1550)
- Wilton Bench Vises