Shop All C Clamps
Wilton
1800S-8, 8 in. Regular Duty F-Clamp
Mfr # 86200
Zoro # G602576504
product price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Throat Depth 4-3/4 in
- Overall Clamp Length 13-1/2 in
- Overall Width 7-1/2 in
- Overall Height 2 in
- Clamping Force 1800 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 4-3/4 in |
Overall Clamp Length | 13-1/2 in |
Overall Width | 7-1/2 in |
Overall Height | 2 in |
Details
Clamping Force | 1800 lb. |
Clamping Capacity | 8 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Tamper Resistant Spanner Screwdriver #8 Round (79742)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #49 (C22657)
- SAMMYS Concrete Installation Kit (8122910)
- DEWALT Drill Accessories, 2-3/4"x2-3/4 (DWACPR12)
- WILTON C-Clamp, 12", Steel, Regular Duty, 9500 lb. (H412)
- WILTON C-Clamp, 2-1/8", Steel, Reg. Duty, 3500 lb. (402)
- WILTON Spatter Resist C-Clamp, 2", Reg., 3500 lb. (H402CS)
- WILTON C-Clamp, 12-1/4", Steel, Reg. Duty, 9300 lb. (412SF)
- WILTON C-Clamp, 8", Iron, Regular Duty, 2750 lb. (540A-8)
- WILTON C-Clamp, 0-6" Opening, 3-1/4" Throat Depth (WIL41408)
- POWERWELD 2" C-Clamp (402)
- Wilton C Clamps