Shop All Bar Clamps
Wilton
18 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth
Mfr # 1800S-18
Zoro # G5395835
product price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Throat Depth (In.) 4 3/4 in
- Application Automotive, Metalworking, Plumbing, Welding, Woodworking
- Load Capacity (Lb.) 1,800 lb
- Type Regular Duty F-Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 1800S-18
- Zoro # G5395835
- UPC # 731325228250
- Country of Origin Taiwan, Province of China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 4 3/4 in |
Bar Width (In.) | 1 in |
Nominal Rail Size (In.) | 1 x 15/32 |
Bar Width | 1 in |
Throat Depth1 | 4 3/4 in |
Max Throat Depth | 4 - 5" |
Description
Bar Clamp, Clamping Capacity 18 in, Clamping Force 1,800 lb, Throat Depth 4 3/4 in, Jaw Pad Type Swivel, Bar Thickness 1/2 in, Application Automotive, Metalworking, Plumbing, Welding, Woodworking, Bar Material Extruded Steel, Bar Width 1 in, Handle Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #5 HSS Quick Change Hex Shank Step Drill Bit, (1/4" - 1-3/8" by 1/8") (STE5HEX)
- WESTWARD 24" Cable Cutter, Wire Rope, 1/2" Cap (10D453)
- STEEL GRIP BENT NOSE PLIERS 5"" (DR76543)
- STARRETT Band Saw Blade, 7 ft. 5-1/2" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-07-05-1/2)
- WILTON 24 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (1800S-24)
- WILTON 8 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (1800S-8)
- WILTON 8 in Bar Clamp, Aluminum Handle and 4 in Throat Depth (86810)
- WILTON 18 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (1200S-18)
- WILTON 8 in Bar Clamp, Drop Forged Steel Handle and 5 1/2 in Throat Depth (GSM20)
- WILTON I-Bar Clamp, Opening 48in., Throat Depth 1-13/16in., 6000 Lb., Dia. 5/8in., Max. Jaw Opening 48in. (21804)
- BESSEY 6 in Bar Clamp, Wood Handle and 2 1/2 in Throat Depth (GSCC2.506)
- Wilton Bar Clamps