Shop All Bar Clamps
Wilton
18 in Bar Clamp, Copper-Plated Steel Handle and 7 in Throat Depth
Mfr # 4800S-18C
Zoro # G5389562
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Copper-Plated Steel
- Throat Depth (In.) 7 in
- Application Automotive, Metalworking, Plumbing, Welding, Woodworking
- Includes V-Groove Pad, Optional Serrated Pad
- Bar Width (In.) 1 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 4800S-18C
- Zoro # G5389562
- UPC # 731325228403
- Country of Origin Taiwan, Province of China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 7 in |
Bar Width (In.) | 1 9/16 in |
Nominal Rail Size (In.) | 1-9/16 x 25/32 |
Throat Depth1 | 7 in |
Max Throat Depth | Greater than 5" |
Bar Width | 1 9/16 in |
Description
Bar Clamp, Bar Type Drop Forged, Handle Style Coated T, Clamping Capacity 18 in, Clamping Force 4,880 lb, Throat Depth 7 in, Jaw Pad Type Swivel, Sliding Mechanism Bar Slide, Bar Thickness 13/16 in, Spindle Material Copper, Spindle Finish Spatter-Resistant, Application Automotive, Metalworking, Plumbing, Welding, Woodworking, Bar Material Extruded Steel, Bar Width 1 9/16 in, Function Clamp, Handle Material Copper-Plated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE HSS Taper Shank Drill, Spiral Flute, RH (C24743)
- MONTANA BRAND 45 Piece Big Sky Drill/Driver Set (MB-65944)
- CLEVELAND Screw Extractor 192 Cleveland #6 (Drill Size 13/32") (C53656)
- URREA 12-point black finish combination wrench 1-1/4" opening size (1240B)
- WILTON 24 in Bar Clamp, Copper-Plated Steel Handle and 7 in Throat Depth (4800S-24C)
- WILTON 36 in Bar Clamp, Copper-Plated Steel Handle and 7 in Throat Depth (4800S-36C)
- WILTON 12 in Bar Clamp, Copper-Plated Steel Handle and 7 in Throat Depth (4800S-12C)
- WILTON 24 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (1200S-24)
- WILTON 18 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (1200S-18)
- WILTON 24 in Bar Clamp, Copper-Plated Steel Handle and 4 3/4 in Throat Depth (2400S-24C)
- BESSEY 4 in Bar Clamp, Wood Handle and 2 in Throat Depth (LMU2.004)
- Wilton Bar Clamps