Shop All Bar Clamps
Wilton
16 in Bar Clamp, Drop Forged Steel Handle and 4 3/4 in Throat Depth
Mfr # GSM40
Zoro # G3314206
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Drop Forged Steel
- Throat Depth (In.) 4 3/4 in
- Width 2"
- Application Welding and Fabrication
- Width (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # GSM40
- Zoro # G3314206
- UPC # 731325375411
- Country of Origin Taiwan, Province of China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 4 3/4 in |
Width | 2" |
Width (In.) | 2 in |
Nominal Rail Size (In.) | 1-3/16 x 19/32 |
Spindle Dia. (In.) | 3/4 |
Spindle Diameter1 | 3/4 in |
Overall Width3 | 2 in |
Max Throat Depth | 4 - 5" |
Throat Depth1 | 4 3/4 in |
Description
This Wilton GSM40 16 in F-Clamp is a heavy duty bar clamp that can handle welding and fabrication work. The drop forged steel handle offers a comfortable grip while the replaceable V-groove pad provides excellent adhesion to metal surfaces. This f-clamp has a throat depth of 4 3/4 in. and a max jaw opening of 16 in., allowing you to apply pressure on large projects. It also has a 2" width, making it ideal for working with rails that are 1 - 3/16 x 19/32". If you need to do welding or fabrication work, the Wilton GSM40 16 in F-Clamp is the tool for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, ER32, 1/4in (E32-016)
- KEO 82 deg SF 5 piece Countersink Set HSS (53028)
- DIABLO Bi-Metal Electrical Hole Saw Set, 16 pcs. (DHS16SEL)
- OSG Spiral Point Tap, Plug, 3 (1708701)
- WILTON 24 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (1800S-24)
- WILTON 8 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (1800S-8)
- WILTON 21801 I Bar Clamp 2 Ft Opening, 1-13/16 Throat Depth, 1-7/8in Clamp Face (21801-wilton)
- WILTON 8 in Bar Clamp, Drop Forged Steel Handle and 5 1/2 in Throat Depth (GSM20)
- WILTON 48 in Bar Clamp, Copper-Plated Steel Handle and 7 in Throat Depth (4800S-48C)
- WILTON 24 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (1200S-24)
- BESSEY 36 in Bar Clamp, Wood Handle and 2 1/2 in Throat Depth (GSCC2.536)
- Wilton Clamps