Shop All Bar Clamps
Wilton
16 in Bar Clamp, Copper-Plated Steel Handle and 4 3/4 in Throat Depth
Mfr # 2400S-16C
Zoro # G5395731
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Copper-Plated Steel
- Throat Depth (In.) 4 3/4 in
- Application Automotive, Metalworking, Plumbing, Welding, Woodworking
- Includes V-Groove Pad, Optional Serrated Pad
- Load Capacity (Lb.) 2,660 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 2400S-16C
- Zoro # G5395731
- UPC # 731325228335
- Country of Origin Taiwan, Province of China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 4 3/4 in |
Bar Width (In.) | 1 3/16 in |
Nominal Rail Size (In.) | 1-3/16 x 19/32 |
Throat Depth1 | 4 3/4 in |
Max Throat Depth | 4 - 5" |
Bar Width | 1 3/16 in |
Description
Bar Clamp, Bar Type Drop Forged, Handle Style Coated T, Clamping Capacity 16 in, Clamping Force 2,660 lb, Throat Depth 4 3/4 in, Jaw Pad Type Swivel, Sliding Mechanism Bar Slide, Bar Thickness 5/8 in, Spindle Material Copper, Spindle Finish Spatter-Resistant, Application Automotive, Metalworking, Plumbing, Welding, Woodworking, Bar Material Extruded Steel, Bar Width 1 3/16 in, Function Clamp, Handle Material Copper-Plated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO GA-2 Motor Shaft Arbor Type E Screw Lock for Threaded Shafts Machined Washer (GA-2)
- STARRETT End Measuring Rod, 1/4 In, w/Rubber Handle (234A-3)
- ZORO SELECT Adjustable Handle, 0.47" Screw Length (MA-39011)
- GREY PNEUMATIC SKT 1/2" DRIVE X 3/4" EXTRA-DEEP IM (GP2024XD)
- WILTON 24 in Bar Clamp, Copper-Plated Steel Handle and 4 3/4 in Throat Depth (2400S-24C)
- WILTON 12 in Bar Clamp, Steel Handle and 2 1/4 in Throat Depth (MMS-12)
- WILTON No.640 Bar Clamp, 3 Ft (21803)
- WILTON 8 in Bar Clamp, Aluminum Handle and 4 in Throat Depth (86810)
- WILTON 8 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (1800S-8)
- WILTON 18 in Bar Clamp, Steel Handle and 4 in Throat Depth (660S-18)
- IRWIN 6" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (1964717)
- Wilton Clamps