Shop All Vise and Clamp Parts
Wilton
14876 P-6.5, Prism Jaw Cap, 6-1/2in Jaw Width
Mfr # 14876-wilton
Zoro # G311968454
product price: $87.35
/ea
Free Shipping & Returns
$87.35
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
- Brand Wilton
- MFR # 14876-wilton
- Zoro # G311968454
- Country of Origin China
- Category Vise and Clamp Parts
Description
Wilton 14876 P-6.5, Prism Jaw Cap, 6-1/2in Jaw Width Wilton Prism Magnefix Jaw Caps include both horitzontal v-grooves and vertical v-grooves.Idea for light tapping, thread cutting, and clamping round objects.Features: MODEL P - PRISM MAGNEFIX JAW CAPSJaw construction includes a 1201/4 horizontal V-groove, three vertical V-grooves and a 901/4 groove for marking out and center punchingIdeal for light tapping and thread cuttingTemporary work-holding systemsDesigned to protect both the vise jaws and the workpiece from marring and distortion during any clamping applicationCaps are constructed from a hardened aluminum alloy with two built-in circular permanent magnets on the backside which holds the product securely to the viseCaps are magnetic towards the vise side to prevent steel filings from attaching themselves to the jaws and keep the clamped part from becoming magnetizedSpecificationsJaw Width In.6-1/2Length 1.7000Weight 0.3000Width 7.0000Height 0.4000
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
- DEWALT 3" Carbide Grit T-Shank Cobalt Steel Jig Saw Blade (DW3768-5)
- KNIPEX Cable Shears, 6 1/2 (95 12 165)
- INGERSOLL-RAND 1" Air Impact Wrench, 1450ft-lb Max Rev Torque, Super Duty (2925P3TI)
- GEARWRENCH 1/2" Drive 6 Point Deep Metric Socket 19mm (80646D)
- WILTON Replacement Vise Jaw, Copper, 4-1/2 in, Pr (404-4.5)
- WILTON 404-8, Copper Jaw Caps, 8in. Jaw Width (24409)
- WILTON Pipe Jaws Stock Number 10404 (10404S46)
- WILTON Replacement Outer Ring, For Use With C2, 600S, 746 and 1780A Combination Pipe and Bench Vise (1010840)
- WILTON Vise Jaw, Poly, 5-1/2 in, For Vises (21111)
- WILTON Serrated Jaw Inserts for 10006 (2903080)
- WALTER Walter - Clamping screws general (FS1457)
- Wilton Machine Tool Parts