Shop All Vise and Clamp Parts
Wilton
14875 R-6.5, Rubber Face Jaw Cap, 6-1/2in Jaw Width
Mfr # 14875-wilton
Zoro # G811901159
product price: $88.65
/ea
Free Shipping & Returns
$88.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 14875-wilton
- Zoro # G811901159
- Country of Origin China
- Category Vise and Clamp Parts
Description
Wilton 14875 R-6.5, Rubber Face Jaw Cap, 6-1/2in Jaw Width Wilton Rubber Magnefix Jaw Caps are constructed of aluminum and synthetic rubber.Rubber faces conform to the workpiece and grip firmly without slipping.Features: MODEL R - RUBBER FACE MAGNEFIX JAW CAPSAluminum alloy with synthetic rubber coverJaw cap conforms to workpiece and grips firmly without slipping while protecting work surfaceUse in combination with Aluminum and Prism Jaw Caps to clamp taper pins or tapered workpiecesTemporary work-holding systems.Designed to protect both the vise jaws and the workpiece from marring and distortion during any clamping applicationCaps are constructed from a hardened aluminum alloy with two built-in circular permanent magnets on the backside which holds the product securely to the viseCaps are magnetic towards the vise side to prevent steel filings from attaching themselves to the jaws and keep the clamped part from becoming magnetizedSpecificationsJaw Width In.6-1/2Length 8.5000Weight 0.3000Width 1.7000Height 0.5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Microfiber Applicator Pad, White, 2PK (2ZPE7)
- MAKITA 18V 3/8" Square (1) 3/8" Impact Wrench Tool (XWT06Z)
- IRWIN Nutsetter, 7/16", Steel, Impact Rated (IWAF342716)
- KNIPEX 10 in Crimper 7 to 3 AWG (97 52 09)
- WILTON P-6.5, Prism Jaw Cap, 6-1/2in. Jaw Width (14876)
- WILTON Replacement Jaw Inserts, 5 1/2 x 7/16 x 3/4, 2 Pack (2908070)
- WILTON Locking Pad (9040020)
- WILTON Replacement Outer Ring, For Use With C2, 600S, 746 and 1780A Combination Pipe and Bench Vise (1010840)
- WILTON A-6, Aluminum Jaw Cap, 6in. Jaw Width (14831)
- WILTON Pipe Jaws Stock Number 10404 (10404S46)
- HOLEX Crank Handle for Machine Vise, Type: 2 (362190 2)
- Wilton Machine Tool Parts