Shop All Vise and Clamp Parts
Wilton
14873 P-5.5, Prism Jaw Cap, 5-1/2in Jaw Width
Mfr # 14873-wilton
Zoro # G411968484
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilton
- MFR # 14873-wilton
- Zoro # G411968484
- Country of Origin China
- Category Vise and Clamp Parts
Description
Wilton 14873 P-5.5, Prism Jaw Cap, 5-1/2in Jaw Width Wilton Prism Magnefix Jaw Caps include both horitzontal v-grooves and vertical v-grooves.Idea for light tapping, thread cutting, and clamping round objects.Features: MODEL P - PRISM MAGNEFIX JAW CAPSJaw construction includes a 1201/4 horizontal V-groove, three vertical V-grooves and a 901/4 groove for marking out and center punchingIdeal for light tapping and thread cuttingTemporary work-holding systems.Designed to protect both the vise jaws and the workpiece from marring and distortion during any clamping applicationCaps are constructed from a hardened aluminum alloy with two built-in circular permanent magnets on the backside which holds the product securely to the viseCaps are magnetic towards the vise side to prevent steel filings from attaching themselves to the jaws and keep the clamped part from becoming magnetizedSpecificationsJaw Width In.5-1/2Length 0.0000Weight 1.0000Width 0.0000Height 0.0000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5 (440-1-ACR1X-5PK)
- ESTWING 5.5" Fixed Blade Double-Edged Duct Knife and Hard Nylon Sheath (42454)
- CHICAGO-LATROBE 18PC Jobber Drill and Plug Hand Tap Set CL 150D/1002 Bright HSS #36, #29, #25, #21, #7, F, 5/16, U, 27/64 (52580)
- OEMTOOLS 35 mm Jumbo Combination Wrench (22132)
- WILTON Clamp Spindle (17000190)
- WILTON Swivel Base Assembly (2904120)
- WILTON Jaw Inserts, 5 1/2 x 1/2 x 3/4, PK2 (11127S41)
- WILTON Inserts, 5 In Jaw, PR (2904110)
- WILTON Jaw Inserts, 6 1/2 x 3/8 x 1, PK2 (2908080)
- WILTON Replacement Vise Jaw, Copper, 4-1/2 in, Pr (404-4.5)
- PANAVISE Repl Jaw Pad, Bench Vise, Neoprene, Deluxe (346)
- Wilton Vise and Clamp Parts