Shop All Vise and Clamp Parts
Wilton
14871 A-5.5, Aluminum Jaw Cap, 5-1/2in Jaw Width
Mfr # 14871-wilton
Zoro # G111968722
product price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 14871-wilton
- Zoro # G111968722
- Country of Origin China
- Category Vise and Clamp Parts
Description
Wilton 14871 A-5.5, Aluminum Jaw Cap, 5-1/2in Jaw Width Wilton aluminum Magnefix Jaw Caps are grooved to compensate for uneven workpieces.Deeper V-Grooves ensure secure clamping of round objects.Features: MODEL A - ALUMINUM MAGNEFIX JAW CAPSAluminum alloy design includes six grooves to compensate for the unevenness of the workpieceDeeper V-groove ensures more secure clamping of circular workpiecesUse together with Rubber Magnefix Jaw Caps when clamping taper pins and spherical partsTemporary work-holding systems.Designed to protect both the vise jaws and the workpiece from marring and distortion during any clamping applicationCaps are constructed from a hardened aluminum alloy with two built-in circular permanent magnets on the backside which holds the product securely to the viseCaps are magnetic towards the vise side to prevent steel filings from attaching themselves to the jaws and keep the clamped part from becoming magnetizedSpecificationsJaw Width In.5-1/2Length 0.0000Weight 1.0000Width 0.0000Height 0.0000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Angle Grinder Kit, 1/4 in NPT Female Air Inlet, Medium Duty, 15,000 RPM, 0.2 hp (3103KA)
- DRILL AMERICA 3/8" HSS Heavy Duty Split Point Stub Drill Bit (DWDST3/8)
- MARTIN TOOLS SPROCKET & GEAR HAMMER SLEDGE 6 LB (MTS846H)
- BETA Swivel End Ratchet Comb Wrench, 10mm (001420210)
- WILTON Replacement Jaw Inserts, 5 1/2 x 7/16 x 3/4, 2 Pack (2908070)
- WILTON Replacement Vise Jaw, Copper, 6 in, PR (404-6)
- WILTON Vise Jaw, Copper, 5-1/2 in, Bench Vises, Pr (404-5.5)
- WILTON 404-6, Copper Jaw Caps, 6in. Jaw Width (24408)
- WILTON Swivel Base Assembly (2904120)
- WILTON 14840 R-4, Rubber Face Jaw Cap, 4in Jaw Width (14840-wilton)
- PANAVISE Base Plate, Dip Plugs, 0.100 x 0.100 in (512A)
- Wilton Vise and Clamp Parts