Shop All Vise and Clamp Parts
Wilton
14846 P-4, Prism Jaw Cap, 4in Jaw Width
Mfr # 14846-wilton
Zoro # G911968663
Free Shipping & Returns
$80.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilton
- MFR # 14846-wilton
- Zoro # G911968663
- Country of Origin China
- Category Vise and Clamp Parts
Description
Wilton 14846 P-4, Prism Jaw Cap, 4in Jaw Width Wilton Prism Magnefix Jaw Caps include both horitzontal v-grooves and vertical v-grooves.Idea for light tapping, thread cutting, and clamping round objects.Features: MODEL P - PRISM MAGNEFIX JAW CAPSJaw construction includes a 1201/4 horizontal V-groove, three vertical V-grooves and a 901/4 groove for marking out and center punchingIdeal for light tapping and thread cuttingTemporary work-holding systems.Designed to protect both the vise jaws and the workpiece from marring and distortion during any clamping applicationCaps are constructed from a hardened aluminum alloy with two built-in circular permanent magnets on the backside which holds the product securely to the viseCaps are magnetic towards the vise side to prevent steel filings from attaching themselves to the jaws and keep the clamped part from becoming magnetizedSpecificationsJaw Width In.4Length 0.0000Weight 1.0000Width 0.0000Height 0.0000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 16 ft. Screed Bar (48-38-2016)
- INNOVATIVE COMPONENTS Knurled Knob, 10-24 Thread Size, 3/4"L, Zinc Plated (GN040750K2---21)
- DEWALT 6 mm - 1.0 Tap & No. 9 Drill Bit (DWA1420)
- KIPP Adjustable Handle, Size: 5 M16X30 Zinc, Black Satin, Comp: Steel (K0116.5161X30)
- WILTON Jaw Inserts for 4TK27, 4.5 L, PK2 (76654S41)
- WILTON Replacement Vise Jaw, Copper, 6 in, PR (404-6)
- WILTON Swivel Base (2900590)
- WILTON Serrated Jaw Inserts for Stock No.63198 (2900270)
- WILTON 24405 404-4, Copper Jaw Caps, 4in Jaw Width (24405-wilton)
- WILTON Serrated Jaw Inserts (10103S40)
- HHIP M4 X 10 Screw (2100-0074)
- Wilton Machine Tool Parts