Shop All Vise and Clamp Parts
Wilton
14842 R-5, Rubber Face Jaw Cap, 5in Jaw Width
Mfr # 14842-wilton
Zoro # G311901277
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 14842-wilton
- Zoro # G311901277
- Country of Origin China
- Category Vise and Clamp Parts
Description
Wilton 14842 R-5, Rubber Face Jaw Cap, 5in Jaw Width Wilton Rubber Magnefix Jaw Caps are constructed of aluminum and synthetic rubber.Rubber faces conform to the workpiece and grip firmly without slipping.Features: MODEL R - RUBBER FACE MAGNEFIX JAW CAPSAluminum alloy with synthetic rubber coverJaw cap conforms to workpiece and grips firmly without slipping while protecting work surfaceUse in combination with Aluminum and Prism Jaw Caps to clamp taper pins or tapered workpiecesTemporary work-holding systems.Designed to protect both the vise jaws and the workpiece from marring and distortion during any clamping applicationCaps are constructed from a hardened aluminum alloy with two built-in circular permanent magnets on the backside which holds the product securely to the viseCaps are magnetic towards the vise side to prevent steel filings from attaching themselves to the jaws and keep the clamped part from becoming magnetizedSpecificationsJaw Width In.5Length 5.3000Weight 0.2500Width 1.7000Height 0.4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Asphalt Crack Hoe, Steel, 2 in, Long (GG812)
- WIDIA Spiral Point Tap, Plug 2 Flutes (12037)
- TENG TOOLS 19mm Metric Combination Open and Box End Anti Slip Spanner Wrench (800619)
- BONWAY Bon 32-189 Step Liner, Intermediate, 40 Foot/Box (32-189)
- WILTON Replacement Vise Jaw, Copper, 4-1/2 in, Pr (404-4.5)
- WILTON Clamp Spindle (17000190)
- WILTON Pipe Jaws Stock Number 10404 (10404S46)
- WILTON Serrated Jaw Inserts (10103S40)
- WILTON Lock Nut and Bolt Assembly, For Use With C2 Combination Pipe and Bench Vise (2904160)
- WILTON A-6, Aluminum Jaw Cap, 6in. Jaw Width (14831)
- KIPP Gripper Square, Form:C Tool Steel, D1=6, 6, A=25 (K0387.2512068)
- Wilton Machine Tool Parts