Shop All Vise and Clamp Parts
Wilton
14836 F-5, Fiber Face Jaw Cap, 5in Jaw Width
Mfr # 14836-wilton
Zoro # G511968629
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilton
- MFR # 14836-wilton
- Zoro # G511968629
- Country of Origin China
- Category Vise and Clamp Parts
Description
Wilton 14836 F-5, Fiber Face Jaw Cap, 5in Jaw Width Wilton Fiber Magnefix Jaw Caps are constructed of aluminum alloy and laminated fiber to prevent absorption of outside materials.Use on applications when avoiding marring of the work surface.Features: MODEL F - FIBER FACE MAGNEFIX JAW CAPSAluminum alloy with laminated fiber cover to prevent the absorption of outside materialsHeat parts rapidly by concentrating heat into partUse on workpieces to avoid distortion and clamping marksTemporary workholding systems.Designed to protect both the vise jaws and the workpiece from marring and distortion during any clamping applicationCaps are constructed from a hardened aluminum alloy with two built-in circular permanent magnets on the backside which holds the product securely to the viseCaps are magnetic towards the vise side to prevent steel filings from attaching themselves to the jaws and keep the clamped part from becoming magnetizedSpecificationsJaw Width In.5Length 0.0000Weight 1.0000Width 0.0000Height 0.0000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink Sets, 100 deg., 5 pcs., Cobalt (53539)
- POWERBUILT 3/8" Drive 17" Long Readh With Flex-Head Pro (649953)
- WESTWARD SAE Plain Hex Key, 7/32" Tip Size, 4 7/8 in Long, 7/32 in Short (54TU67)
- MILWAUKEE TOOL M12 FUEL Stubby 1/2" Impact Wrench (2555-20)
- WILTON All Terrain Vise Mounting Bracket (10300)
- WILTON Replacement Vise Jaw, Copper, 8 in, PR (404-8)
- WILTON Lock Nut Assembly (2904270)
- WILTON Replacement Shoe for No. 5ERE7 (63299)
- WILTON Locking Pad (9040020)
- WILTON 404-5, Copper Jaw Caps, 5in. Jaw Width (24407)
- PALMGREN Vise Jaw Plate Kit, Steel (963263100)
- Wilton Vise and Clamp Parts