Shop All Vise and Clamp Parts
Wilton
14831 A-6, Aluminum Jaw Cap, 6in Jaw Width
Mfr # 14831-wilton
Zoro # G311968782
product price: $85.39
/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 14831-wilton
- Zoro # G311968782
- Country of Origin China
- Category Vise and Clamp Parts
Description
Wilton 14831 A-6, Aluminum Jaw Cap, 6in Jaw Width Wilton aluminum Magnefix Jaw Caps are grooved to compensate for uneven workpieces.Deeper V-Grooves ensure secure clamping of round objects.Features: MODEL A - ALUMINUM MAGNEFIX JAW CAPSAluminum alloy design includes six grooves to compensate for the unevenness of the workpieceDeeper V-groove ensures more secure clamping of circular workpiecesUse together with Rubber Magnefix Jaw Caps when clamping taper pins and spherical partsTemporary work-holding systems.Designed to protect both the vise jaws and the workpiece from marring and distortion during any clamping applicationCaps are constructed from a hardened aluminum alloy with two built-in circular permanent magnets on the backside which holds the product securely to the viseCaps are magnetic towards the vise side to prevent steel filings from attaching themselves to the jaws and keep the clamped part from becoming magnetizedSpecificationsJaw Width In.6Length 8.8000Weight 0.4500Width 1.8000Height 0.7000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO HSS Taper Taps H-3, 1/2-13, 6PK (20E132CT)
- BOSCH Corded Angle Grinder, 7" Wheel, 15 A (1974-8D)
- BOSCH 16 ft. 1-3/8 dia. Dust Extractor Hose (VH1635)
- KODIAK CUTTING TOOLS .0285 HSS Chucking Reamer Straight Flute Straight Shank (5472555)
- WILTON Serrated Jaw Inserts for 10006 (2903080)
- WILTON 24405 404-4, Copper Jaw Caps, 4in Jaw Width (24405-wilton)
- WILTON Pipe Jaws Stock Number 10404 (10404S46)
- WILTON 404-8, Copper Jaw Caps, 8in. Jaw Width (24409)
- WILTON Serrated Jaw Inserts for Stock No.14500 (14500S41)
- WILTON A-6, Aluminum Jaw Cap, 6in. Jaw Width (14831)
- BESSEY Clamp, Service Part, Plastic Pads, 3101394 (3101394)
- Wilton Vise and Clamp Parts