Shop All Vise and Clamp Parts
Wilton
14829 A-4.5, Aluminum Jaw Cap, 4-1/2in Jaw Width
Mfr # 14829-wilton
Zoro # G911968861
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilton
- MFR # 14829-wilton
- Zoro # G911968861
- Country of Origin China
- Category Vise and Clamp Parts
Description
Wilton 14829 A-4.5, Aluminum Jaw Cap, 4-1/2in Jaw Width Wilton aluminum Magnefix Jaw Caps are grooved to compensate for uneven workpieces.Deeper V-Grooves ensure secure clamping of round objects.Features: MODEL A - ALUMINUM MAGNEFIX JAW CAPSAluminum alloy design includes six grooves to compensate for the unevenness of the workpieceDeeper V-groove ensures more secure clamping of circular workpiecesUse together with Rubber Magnefix Jaw Caps when clamping taper pins and spherical partsTemporary work-holding systems.Designed to protect both the vise jaws and the workpiece from marring and distortion during any clamping applicationCaps are constructed from a hardened aluminum alloy with two built-in circular permanent magnets on the backside which holds the product securely to the viseCaps are magnetic towards the vise side to prevent steel filings from attaching themselves to the jaws and keep the clamped part from becoming magnetizedSpecificationsJaw Width In.4-1/2Length 9.5000Weight 0.2500Width 3.0000Height 1.4000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4094R)
- NORTON CO Right Angle Cut-Off Blade Type 1 Metal-Gemini Aluminum Oxide, 4-1/2 x 3/32 x 7/8, Max RPM: 13580 (662528-23599)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1-1/4" STANDARD UNIVERS (GP2140U)
- SIMONDS Flat File, Rectangular, 12in.L, Natural (73237000)
- WILTON 14875 R-6.5, Rubber Face Jaw Cap, 6-1/2in Jaw Width (14875-wilton)
- WILTON Insert, Dado For ProShop w/Riving Knife (708489)
- WILTON 6" Swivel Base for Vise (12290)
- WILTON Lock Nut Assembly (2905200)
- WILTON All Terrain Vise Mounting Bracket (10300)
- WILTON Swivel Base Assembly (2904120)
- HHIP ANSI CAT40 X 45 Degree 5/8-11 Coolant Thru Pull Stud PS11122 (3900-5520)
- Wilton Machine Tool Parts