Shop All C Clamps
Wilton
14306 Hi-Vis Safety C-Clamp 2in - 10-1/8in Jaw Opening 6in Throat Depth
Mfr # 14306-wilton
Zoro # G211474079
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Wilton 14306 Hi-Vis Safety C-Clamp 2in - 10-1/8in Jaw Opening 6in Throat DepthWilton Classic 400 Series Hi-Vis Safety C-Clamps are ideal for steel fabrication, industrial maintenance, and repair operations.Each drop forged C-Clamp conforms to OSHA safety color standards for physical hazards regulation# 1910.144 and features an ACME rolled spindle with Black Oxide Coating and replaceable Perma-Pads and a v-grooved anvil for secure holding of all materials.Features: Drop-forged, regular-duty with extra deep-throatCoated in high-visibility yellow which conforms to the OSHA safety color standard for physical hazards regulation no. 1910.149Powder-coated paint resists scratches and corrosion while providing a tough, durable finishSpindles are precision cut alloy steel, single lead, acme threaded for continuous smooth operation; black-oxide coated for corrosion resistanceV grooved anvil allows secure holding of all materials including rounds, squares and flats.SpecificationsOpening Capacity Max In.2 - 10-1/8Throat Depth In.6Clamping Force 8,000Spindle Diameter In.3/4Spindle Assembly #1700190Height 1.5000Length 18.5000Weight 11.1500Width 9.4000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.0980 In, Black (911209800)
- DRILL AMERICA 43/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Flute Length: 3" (D/ACO43/64)
- KODIAK CUTTING TOOLS 7/16-14 Standard Hand Tap Fractional (5503927)
- M.A. FORD 3/32" Carbide 118 Deg. Jobber Length Drill Bit (20409380)
- WILTON C-Clamp, 10", Steel, Regular Duty, 6000 lb. (810)
- WILTON C-Clamp Set, 8", Iron, Light Duty (11115)
- WILTON C-Clamp, 3-5/16", Steel, Extra HD, 16,250 lb (3-FC)
- WILTON Spatter Resist C-Clamp, 10-1/8", 8000 lb. (410-P)
- WILTON Spatter Resist C-Clamp, 3", Reg., 3500 lb. (403-P)
- WILTON C-Clamp, 12-1/4", Steel, Reg. Duty, 9300 lb. (412SF)
- WESTWARD C-Clamp, 6", Steel, Regular Duty, 6600 lb. (2HUK2)
- Wilton C Clamps