Shop All Bar Clamps
Wilton
12 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth
Mfr # 1800S-12
Zoro # G5389587
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Throat Depth (In.) 5 1/2 in
- Application Automotive, Metalworking, Plumbing, Welding, Woodworking
- Swivel Type Hex Head
- Pad Type Replaceable, V-Groove
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 1800S-12
- Zoro # G5389587
- UPC # 731325228243
- Country of Origin Taiwan, Province of China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 5 1/2 in |
Bar Width (In.) | 1 in |
Nominal Rail Size (In.) | 1 x 15/32 |
Bar Width | 1 in |
Max Throat Depth | Greater than 5" |
Throat Depth1 | 5 1/2 in |
Description
The Wilton 1800S-12 12 in F-Clamp is a regular duty bar clamp that is ideal for welding, metalworking, woodworking and plumbing. The 1 x 15/32" extruded steel bar has a replaceable V-groove pad and an adjustable handle. This f-clamp has a hex head swivel and can be used on rails measuring 1 in. wide. This Wilton F-Clamp will make your work easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 22-Piece Hex Key Set, Combination Hex-L, Metric and SAE, Plastic Holder, 10222 (10222)
- BOSCH Spade Bit, 9/16 In (DSB1006)
- PROTO 1/2 in Drive Impact Socket 1 3/16 in Size 6 pt Standard Depth, Black Oxide (J7438H)
- IRWIN Insert Bit, 1/4", Torx TR/Security, T30 (1837429)
- WILTON 8 in Bar Clamp, Steel Handle and 4 in Throat Depth (660S-8)
- WILTON Steel Jaws For 1760 Vise (2907750)
- WILTON 21803 I Bar Clamp 3Ft. Opening 1-13/16in Depth 1-7/8in Clamp Face (21803-wilton)
- WILTON 4 in Bar Clamp, Steel Handle and 2 1/4 in Throat Depth (MMS-4)
- WILTON 20 in Bar Clamp, Drop Forged Steel Handle and 5 1/2 in Throat Depth (GSM50)
- WILTON 24 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (1200S-24)
- BESSEY 24 in Bar Clamp, Forged Steel Handle and 7 in Throat Depth (STB-24)
- Wilton Clamps