Shop All Bar Clamps
Wilton
12 in Bar Clamp, Steel Handle and 4 in Throat Depth
Mfr # 660S-12
Zoro # G5394523
$43.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Throat Depth (In.) 4 in
- Application Automotive, Metalworking, Plumbing, Welding, Woodworking
- Swivel Type Hex Head
- Bar Thickness (In.) 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilton
- MFR # 660S-12
- Zoro # G5394523
- UPC # 731325228175
- Country of Origin Taiwan, Province of China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 4 in |
Bar Width (In.) | 3/4 in |
Nominal Rail Size (In.) | 3/4 x 3/8 |
Bar Width | 3/4 in |
Max Throat Depth | 4 - 5" |
Throat Depth1 | 4 in |
Description
Bar Clamp, Clamping Capacity 12 in, Clamping Force 660 lb, Throat Depth 4 in, Jaw Pad Type Replaceable, V-Groove, Bar Thickness 3/8 in, Application Automotive, Metalworking, Plumbing, Welding, Woodworking, Bar Material Extruded Steel, Bar Width 3/4 in, Handle Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 5-7/8" 52T Carbide-Tipped Saw Blade, Aluminum (A-96126)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (1315800108)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (305511)
- CHICAGO-LATROBE 20PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150D Bright HSS #61-#80 (57715)
- WILTON 18 in Bar Clamp, Steel Handle and 4 in Throat Depth (660S-18)
- WILTON 8 in Bar Clamp, Steel Handle and 4 in Throat Depth (660S-8)
- WILTON 24 in Bar Clamp, Copper-Plated Steel Handle and 4 3/4 in Throat Depth (2400S-24C)
- WILTON Steel Jaws For 1760 Vise (2907750)
- WILTON 8 in Bar Clamp, Aluminum Handle and 4 in Throat Depth (86810)
- WILTON 12 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (1800S-12)
- WILTON 36 in Bar Clamp, Copper-Plated Steel Handle and 7 in Throat Depth (4800S-36C)
- Wilton Clamps