Shop All Bar Clamps
Wilton
12 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth
Mfr # 1200S-12
Zoro # G5394593
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Throat Depth (In.) 4 3/4 in
- Application Automotive, Metalworking, Plumbing, Welding, Woodworking
- Pad Type Replaceable, V-Groove
- Nominal Rail Size (In.) 7/8 x 7/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 1200S-12
- Zoro # G5394593
- UPC # 731325228205
- Country of Origin Taiwan, Province of China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 4 3/4 in |
Nominal Rail Size (In.) | 7/8 x 7/16 |
Bar Width (In.) | 7/8 in |
Bar Width | 7/8 in |
Max Throat Depth | 4 - 5" |
Throat Depth1 | 4 3/4 in |
Description
Bar Clamp, Clamping Capacity 12 in, Clamping Force 1,200 lb, Throat Depth 4 3/4 in, Jaw Pad Type Swivel, Bar Thickness 7/16 in, Application Automotive, Metalworking, Plumbing, Welding, Woodworking, Bar Material Extruded Steel, Bar Width 7/8 in, Handle Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO Salamander Robotic Dual Clamp Fiberglass Tripod W/ Large Head, Flo-Lime (01-RHIVIZ20-B)
- VIM PRODUCTS 8mm XZN Stubby Driver (XZN108)
- HYDE 112Stiff Putty Knife (2150)
- 3M Window-Weld Round Ribbon Sealer, 3/8"X15' (MMM8612)
- WILTON 24 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (1200S-24)
- WILTON 18 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (1200S-18)
- WILTON 24 in Bar Clamp, Copper-Plated Steel Handle and 4 3/4 in Throat Depth (2400S-24C)
- WILTON 48 in Bar Clamp, Copper-Plated Steel Handle and 7 in Throat Depth (4800S-48C)
- WILTON 4", 8", 8", 12" Bar Clamp Set, Drop Forged Steel Handle and 5 1/2 in Throat Depth (11116)
- WILTON 18 in Bar Clamp, Steel Handle and 4 in Throat Depth (660S-18)
- TENG TOOLS 200 x 100mm F Clamp With Fixed Handle For Fast Action Tightening & Loosening (CMF20)
- Wilton Bar Clamps