Shop All Bar Clamps
Wilton
12 in Bar Clamp, Copper-Plated Steel Handle and 7 in Throat Depth
Mfr # 4800S-12C
Zoro # G5394532
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Copper-Plated Steel
- Throat Depth (In.) 7 in
- Application Automotive, Metalworking, Plumbing, Welding, Woodworking
- Includes V-Groove Pad, Optional Serrated Pad
- Opening (In.) 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilton
- MFR # 4800S-12C
- Zoro # G5394532
- UPC # 731325228397
- Country of Origin Taiwan, Province of China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 7 in |
Nominal Rail Size (In.) | 1-9/16 x 25/32 |
Bar Width (In.) | 1 9/16 in |
Max Throat Depth | Greater than 5" |
Throat Depth1 | 7 in |
Bar Width | 1 9/16 in |
Description
The Wilton 12 in F-Clamp is the versatile tool you need for welding, metalworking, woodworking, plumbing and automotive applications. The heavy duty f-clamp has a copper plated steel handle and 7 in throat depth. It has a replaceable V-groove pad type that protects your work surface from damage. This bar clamp features an extruded steel bar with 1 9/16" x 25/32" nominal rail size. The F clamps have a 1 9/16" bar width and 12 in opening. With its many uses, the Wilton 12 in F Clamp will prove to be the most valuable tool on hand when it comes to your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Ratchet Combo Wrench, 12, 5/16 in., Revrsbl (1210RCU)
- WESTWARD Punch and Cold Chisel Holder, Length 4 3/8 in, Diameter 1 in (2AJK5)
- GUARDAIR Ergonomic Air Gun, 48" Extension (LZR600048AA)
- HYDE Value Series 3 in. W High Carbon Steel Stiff Wall Scraper (04401)
- WILTON 18 in Bar Clamp, Copper-Plated Steel Handle and 7 in Throat Depth (4800S-18C)
- WILTON 24 in Bar Clamp, Copper-Plated Steel Handle and 7 in Throat Depth (4800S-24C)
- WILTON 36 in Bar Clamp, Copper-Plated Steel Handle and 7 in Throat Depth (4800S-36C)
- WILTON 12 in Bar Clamp, Aluminum Handle and 5 1/2 in Throat Depth (86820)
- WILTON 8 in Bar Clamp, Aluminum Handle and 4 in Throat Depth (86810)
- WILTON 4 in Bar Clamp, Steel Handle and 2 1/4 in Throat Depth (MMS-4)
- DEWALT 36" Bar Clamp, Nylon Handle and 3 1/4 in Throat Depth (DWHT83195)
- Wilton Clamps