Shop All Bar Clamps
Wilton
12 in Bar Clamp, Copper-Plated Steel Handle and 5 1/2 in Throat Depth
Mfr # 2400S-12C
Zoro # G5395722
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Copper-Plated Steel
- Throat Depth (In.) 5 1/2 in
- Application Automotive, Metalworking, Plumbing, Welding, Woodworking
- Includes V-Groove Pad, Optional Serrated Pad
- Pad Type Replaceable, V-Groove
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 2400S-12C
- Zoro # G5395722
- UPC # 731325228328
- Country of Origin Taiwan, Province of China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 5 1/2 in |
Bar Width (In.) | 1 3/16 in |
Nominal Rail Size (In.) | 1-3/16 x 19/32 |
Throat Depth1 | 5 1/2 in |
Max Throat Depth | Greater than 5" |
Bar Width | 1 3/16 in |
Description
Bar Clamp, Bar Type Drop Forged, Handle Style Coated T, Clamping Capacity 12 in, Clamping Force 2,660 lb, Throat Depth 5 1/2 in, Jaw Pad Type Swivel, Sliding Mechanism Bar Slide, Bar Thickness 5/8 in, Application Automotive, Metalworking, Plumbing, Welding, Woodworking, Bar Material Extruded Steel, Bar Width 1 3/16 in, Function Clamp, Handle Material Copper-Plated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/32" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST9/32)
- CENTURY DRILL & TOOL Impact Screwdriver Bit Phil, 2 3-1/2 in. (66302)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1602007)
- BAILEIGH INDUSTRIAL Multi-Purpose Shear, 10 ga., Steel (MPS-2)
- WILTON 20 in Bar Clamp, Copper-Plated Steel Handle and 5 1/2 in Throat Depth (2400S-20C)
- WILTON 12 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (1200S-12)
- WILTON 8 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (1800S-8)
- WILTON Bearing Pin (5710551)
- WILTON 24 in Bar Clamp, Copper-Plated Steel Handle and 4 3/4 in Throat Depth (2400S-24C)
- WILTON 12 in Bar Clamp, Steel Handle and 4 in Throat Depth (660S-12)
- BESSEY 24" Bar Clamp, 5-1/2" Throat Depth (TG5.524+2K)
- Wilton Clamps