Shop All Bar Clamps
Wilton
12 in Bar Clamp, Aluminum Handle and 5 1/2 in Throat Depth
Mfr # 86820
Zoro # G5097976
product price: $77.59
/ea
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Aluminum
- Throat Depth (In.) 5 1/2 in
- Width 1-1/4"
- Application General Purpose Clamping
- Width (In.) 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 86820
- Zoro # G5097976
- UPC # 731325228526
- Country of Origin Taiwan, Province of China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 5 1/2 in |
Width | 1-1/4" |
Width (In.) | 1 1/4 in |
Bar Width (In.) | 9/16 in |
Handle Length (In.) | 12 in |
Bar Size (In.) | 1 3/16 x 9/16 |
Nominal Rail Size (In.) | 1-3/16 x 9/16 |
Spindle Dia. (In.) | 3/4 |
Overall Width3 | 1 1/4 in |
Bar Width | 9/16 in |
Throat Depth1 | 5 1/2 in |
Handle Length | 12 in |
Spindle Diameter1 | 3/4 in |
Max Throat Depth | Greater than 5" |
Jaw Pad Width | 1 1/4 in |
Description
If you are looking for a bar clamp that can open up to 12 in., the Wilton 86820 is the perfect choice. It is easy to use and has an aluminum handle. The bar clamp's flat pad provides superior performance on delicate surfaces. It also features a steel bar with 1 3/16 x 9/16" dimensions, which helps it achieve maximum gripping strength. The lever style design of this aluminum handled bar clamp makes it easy to open and close with minimal effort. With its high quality build, the Wilton 86820 Aluminum Handle Bar Clamp will be your go-to tool for securing projects in place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Prohold Ball Bit 2In 3/8In (43914)
- LYNDEX-NIKKEN Collet Hex, 3J, 3/8in (330-024)
- INSIZE Digital Taper Gauge (1160-10)
- DRILLCO 32PC S&D DRILL BIT STAND 1/2-1" BY 64ths W\Drill (1000N32)
- WILTON I-Bar Clamp, Opening 48in., Throat Depth 1-13/16in., 6000 Lb., Dia. 5/8in., Max. Jaw Opening 48in. (21804)
- WILTON 12 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (1200S-12)
- WILTON 21801 I Bar Clamp 2 Ft Opening, 1-13/16 Throat Depth, 1-7/8in Clamp Face (21801-wilton)
- WILTON 16 in Bar Clamp, Drop Forged Steel Handle and 4 3/4 in Throat Depth (GSM40)
- WILTON 18 in Bar Clamp, Copper-Plated Steel Handle and 7 in Throat Depth (4800S-18C)
- WILTON 8 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (1800S-8)
- BESSEY 24 in Bar Clamp, Wood Handle and 3 1/2 in Throat Depth (DHBC-24)
- Wilton Bar Clamps