Shop All Bench Vises
Wilton
10" Standard Duty Woodworking Vise with Stationary Base
Mfr # 79A
Zoro # G5013574
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 10"
- Material Ductile Iron
- Duty Rating Light Duty
- Max. Opening 13"
- Base Type Stationary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 79A
- Zoro # G5013574
- UPC # 019907632184
- Country of Origin Taiwan, Province of China
- Category Bench Vises
Dimensions
Jaw Width | 10" |
Jaw Width Range | Greater than 7 in |
Jaw Width - Vises | 10 in |
Overall Length | 22 1/2 in |
Overall Height | 8 in |
Overall Width | 11 1/2 in |
Throat Depth Range | 3 in to 5 in |
Throat Depth - Vises | 4 in |
Throat Depth | 4 in |
Jaw Face Width | 10 in |
Description
If you work with wood, the Wilton 79A 10" Standard Duty Woodworking Vise is a must-have. The serrated jaw ensures a strong grip and helps to prevent slippage. This stationary vise has a base type of stationary and features two mounting points for stability. The ductile iron body is sturdy and durable, as well as corrosion resistant. It also has a max opening of 13 in., throat depth of 4 in., and serrated jaw face that prevents slippage while keeping materials secure. If you want to work with wood safely, the Wilton 10" Woodworking Vise is an essential tool to have on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LFI Die Setters Bar, 30 in. L, HCS, Blue (7037)
- MORSE 2-5/8" Bi-Metal Hole Saw (MHSA42C)
- MILWAUKEE TOOL M12 FUEL Stubby Impact Driver Protective Boot (49-16-2554)
- MILWAUKEE TOOL SHOCKWAVE Conduit Reamer Replacement Blades (48-32-2351)
- WILTON Combination Vise, 18-7/64" L, 10-13/64" H (674U)
- WILTON Combination Vise, 13-51/64" L, 7-1/2" H (675U)
- WILTON Combination Vise, 5-1/2" Jaw Width (855M)
- WILTON Combination Vise, Swivel, Heavy Duty (1745)
- WILTON 5" Standard Duty Combination Vise with Swivel Base (11105)
- WILTON 8" Low Profile Drill Press Vise (11748)
- PALMGREN 5" Heavy Duty Comb. Bench and Pipe Vise, 5" with (9629745)
- Wilton Vises & Presses