Shop All Antennas
Wilson
Wilson W5000MAG-B Base Loaded Magnetic Antenna Kit - Black
Mfr # W5000MAG-B
Zoro # G203985767
product price: $192.99
/ea
Free Shipping & Returns
$192.99
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
The Wilson 5000 is the top performing base loaded CB antenna for the automobile. Wilson used the basic design of the Wilson Trucker 5000 with the exclusive low loss coil and proven performance qualities of the Wilson 1000. The WilsonWilson 5000. trademark of designing and antenna with maximum efficiency is continued in the.
Wilson 5000 Features.
Low loss coil design.
Made with High Impact Mobay Thermoplastic.
6 Gauge Silver Plated Solid Copper Wire.
Power Capacity 5,000 Watts AM, 20,000 Watts SSB.
62" 17-7 PH Tapered Stainless Steel Whip.
Available in Magnetic, Roof Top or Trunk Lip Mount.
26 Mhz to 30 Mhz Frequency range.
N.O.A.A. Weather Channel Ready.
What is in the box:
Wilson 5000 magnet mount antenna w/ attached 17 ft coax.
62" stainless steel whip.
Additional connectors.
Protective weather cap.
Set screw wrench.
Wilson 5000 Features.
What is in the box:
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
- ARMOR ALL Cleaners & Detergents Bottle, Liquid (ARM 25464)
- VELVAC Straight Battery Terminal 1/0 Ga Pos (058001)
- MAIN FILTER KOBELCO K5003 Replacement/Interchange Spin-On Filter (MF0058057)
- UNIVERSAL AIR COND Volv Gm Truck 91-90 Accumulator, Rd8214C (RD8214C)
- URO PARTS Antenna Mast, 3533569 (3533569)
- URO PARTS M-Benz Antenna Seal, 20182704987C45 (20182704987C45)
- ROADPRO CB Antenna Mini-8 Coax Cable, 12 ft. (RP-8X12CL)
- ROADPRO Platinum Series Single Mirror Mount, 4ft. (RPPS-14KB)
- METRA EXTENSION CABLE 48 .in W/CAPACITOR (CR- (44EC48)
- BACKRACK ANTENNA BRKT, 3.50IN SQUARE WITH 7/8IN HOLE. (91008)
- RUGGED RIDGE 07-16 WRANGLER(JK)CB RADIO MOUNT (11503.95)
- Wilson Automotive Exterior Accessories