Shop All Welding Protection Accessories
Wilson
Wilson Transparent Welding Curtains
Mfr # 36315
Zoro # G8366611
product price: $49.45
/ea
$49.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Withstand Temp. 150° F
- Width 8 ft
- Thickness 0.014"
- Material Transparent Vinyl
- Standards NFPA 701|CA Fire Marshall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilson
- MFR # 36315
- Zoro # G8366611
- UPC # 626053605865
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Width | 8 ft |
Nominal Length (ft.) | 6 ft |
Details
Withstand Temp. | 150° F |
Thickness | 0.014" |
Material | Transparent Vinyl |
Standards | NFPA 701|CA Fire Marshall |
Description
The Wilson transparent welding curtains are designed to filter far and near ultraviolet radiation and blue light and help create a designated space specifically for welding operations.
- •Ideal when visibility and light reduction are necessary
- •Green color decreases total light from the welding arc
- •Prevents sparks and spatter from injuring bystanders
- •Durable PVC material resists tearing
- •Creates a containment barrier that allows for more efficient fume and vapor extraction
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Chisel Soldering Tip (ML49-80-0401)
- XTRWELD Cylinder, DOT, 125cuft, Oxygen, CGA 540, Green (CYLDSO540-125)
- XTRWELD ER70S-6 3/32 x 10Lb. Box priced per pound TIG (CL70S6093-10)
- AMERIFLAME Weld/Braze/Cut Kit w/ CGA510 Acet. Reg (HS350-510)
- WILSON Weld Curtain Hook HevDuty 1.5 – 2 Diameter Pipe (36687)
- WILSON Welding Hand Protection Back-Hand Pads (36680)
- WILSON Welding Blankets - Carbon Fiber Felt (36313)
- WILSON Welding Blankets - Uncoated Fibreglass (36290)
- WILSON Welding Blankets - Uncoated Fibreglass (36364)
- WILSON Wilson Transparent Welding Curtains (37606)
- STEINER Welding Blanket Roll, 150 ft L, 5 ft W, Tan (387-60R)
- Wilson Welding Protection Accessories