Shop All Welding Protection Accessories
Wilson
Wilson Transparent Welding Curtains
Mfr # 36292
Zoro # G8367007
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.014"
- Width 6 ft
- Standards NFPA 701|CA Fire Marshall
- Withstand Temp. 150° F
- Nominal Length (ft.) 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilson
- MFR # 36292
- Zoro # G8367007
- UPC # 626053605780
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Width | 6 ft |
Nominal Length (ft.) | 6 ft |
Details
Thickness | 0.014" |
Standards | NFPA 701|CA Fire Marshall |
Withstand Temp. | 150° F |
Description
The Wilson transparent welding curtains are designed to filter far and near ultraviolet radiation and blue light and help create a designated space specifically for welding operations.
- •Excellent for use in assembly areas
- •Prevents sparks and spatter from injuring bystanders
- •Durable PVC material resists tearing
- •Creates a containment barrier that allows for more efficient fume and vapor extraction
- •Curtains are made with grommets for easy hanging or installation on frames
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Cutting Tip, size 00 (6290A-00)
- XTRWELD LENS45GSH11 Lens, Filter Plate, Shade 11, Glass (LENS45G-SH11)
- SIEVERT Burner, Pinpoint, 9 in. L (2535-02)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris MIG; For Welding High-Strength, Crack-Sensitive and Problem Steels; .035 Dia, 11lb (7034)
- WILSON Welding Blankets - Acrylic Coated Fiberglass (36149)
- WILSON Welding Blankets - Vermiculite (36318)
- WILSON Wilson Transparent Welding Curtains (37607)
- WILSON Wilson Transparent Welding Curtains (37700)
- WILSON Welding Blankets - Uncoated Fibreglass (36161)
- WILSON Wilson Transparent Welding Curtains (36315)
- TILLMAN Welding Blanket, 1000deg 40inx50yd (59140)
- Wilson Welding Protection Accessories