Shop All Welding Protection Accessories
Wilson
Wilson Transparent Welding Curtains
Mfr # 36278
Zoro # G8367031
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards NFPA 701|CA Fire Marshall
- Withstand Temp. 150
- Width 10 ft
- Thickness 0.014"
- Nominal Length (ft.) 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilson
- MFR # 36278
- Zoro # G8367031
- UPC # 00036000362787
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Width | 10 ft |
Nominal Length (ft.) | 6 ft |
Details
Standards | NFPA 701|CA Fire Marshall |
Withstand Temp. | 150 |
Thickness | 0.014" |
Description
The Wilson transparent welding curtains are designed to filter far and near ultraviolet radiation and blue light and help create a designated space specifically for welding operations.
- •Excellent for use in assembly areas
- •Prevents sparks and spatter from injuring bystanders
- •Durable PVC material resists tearing
- •Creates a containment barrier that allows for more efficient fume and vapor extraction
- •Curtains are made with grommets for easy hanging or installation on frames
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Lenco Style Whip Cable Connector, Male Only, #4 to #1/0 Cable (LC1040M)
- LINCOLN ELECTRIC MIG Welding Gun, 250A, 15Ft., Curved Handle (K4530-2)
- POWERWELD Smith Style Cutting Tip, HD, Acetylene, #0 (SC12-0)
- MILLER ELECTRIC Accessory Kit, Welding (300836)
- WILSON Welding Blankets - Acrylic Coated Fiberglass (36308)
- WILSON Welding Blankets - Acrylic Coated Fiberglass (37609)
- WILSON Wilson Transparent Welding Curtains (36315)
- WILSON Wilson Safety Stur-D Welding Screens (36336)
- WILSON Welding Blankets - Vermiculite (36157)
- WILSON Welding Blankets - Uncoated Fibreglass (36161)
- STEINER Welding Blanket Roll, 150 ft L, 6 ft W (374-72R)
- Wilson Welding Protection Accessories