Shop All Welding Protection Accessories
Wilson
Wilson Safety Stur-D Welding Screens
Mfr # 36336
Zoro # G2655139
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6
- Color Black
- Material 19-Guage Steel Tubing
- Height 6
- For Use With Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilson
- MFR # 36336
- Zoro # G2655139
- UPC # 626053605926
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Width | 6 |
Height | 6 |
Nominal Length (ft.) | 6 ft |
Details
Color | Black |
Material | 19-Guage Steel Tubing |
For Use With | Welding |
Application | Welding Protection |
Frame Style | Single Panel - Fixed |
Description
The Wilson Stur-D-Screens help create a designated space specifically for welding operations. Each includes a durable steel frame, brackets, hardware, and lacing ties. For use with welding curtains and blankets.
- •Freestanding and portable design can easily be moved to a new location
- •19-gauge steel construction provides maximum strength
- •Powder-coated enamel finish provides excellent rust and abrasion resistance
- •Bolted corner clamps assure a tight fit without wobble or sway
- •Sturdy platform legs provide maximum stability on any shop floor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Gas Regulator, Single Stage, CGA-300, 2 to 15 psi, Use With: Acetylene (0781-0085)
- STEINER Welding Blanket, 18 in.W, Black (316-18X18)
- STEINER Welding Screens, 6 ft H, 10 ft W, Black (536-6X10)
- TWECO Contact Tip, Series 14, 0.035 In, PK25 (11401167)
- WILSON Welding Blankets - Acrylic Coated Fiberglass (36149)
- WILSON Welding Blankets - Acrylic Coated Fiberglass (37609)
- WILSON Welding Blankets - Silica Cloth (36291)
- WILSON Welding Blankets - Uncoated Fibreglass (36161)
- WILSON Wilson Transparent Welding Curtains (36312)
- WILSON Welding Blankets - Carbon Fiber Felt (36320)
- WALTER SURFACE TECHNOLOGIES WELDING PAD (54B040)
- Wilson Welding Protection Accessories