Shop All Welding Helmet Accessories
Wilson
Wilson Safety Stur-D Welding Screens
Mfr # 36333
Zoro # G8366587
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Safety Glasses Frame Style Single Panel - Fixed
- Color Black
- Length 6 ft
- Material Steel
- Nominal Width (ft.) 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilson
- MFR # 36333
- Zoro # G8366587
- UPC # 626053605902
- Country of Origin India
- Category Welding Helmet Accessories
Dimensions
Length | 6 ft |
Nominal Width (ft.) | 10 ft |
Details
Item | Frame Only,6ftx10ft Stur-D-Screen,Single |
Safety Glasses Frame Style | Single Panel - Fixed |
Color | Black |
Material | Steel |
Description
The Wilson Stur-D-Screens help create a designated space specifically for welding operations. Each includes a durable steel frame, brackets, hardware, and lacing ties. For use with welding curtains and blankets.
- •Freestanding and portable design can easily be moved to a new location
- •19-gauge steel construction provides maximum strength
- •Powder-coated enamel finish provides excellent rust and abrasion resistance
- •Bolted corner clamps assure a tight fit without wobble or sway
- •Sturdy platform legs provide maximum stability on any shop floor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART WELDING PRODUCTS MIG Welding Gun, 200 A, 15 ft., 60 percent (239173)
- UNIWELD Flat Soapstone Kit (SSFLATK)
- POWERWELD Adaptor for R419 (R419AD)
- AMPG Mini V Block Holding Kit (Z1000)
- WILSON Wilson Safety Stur-D Welding Screens (36335)
- WILSON SturDScreen Frame 6 x 8 Single Panel T Leg BLK Weld Curtain (36338)
- JACKSON SAFETY Face Shield Crown and Headgear (29051)
- POWERWELD Gold Polycarbonate Filter Plate, 2" x 4-1/4", Shade #10 (MP2GO10)
- MILLER ELECTRIC ArcArmor (R) Filter Lens 4-1/2"" x 5-1/4", Shade 9 (235628)
- WALTER SURFACE TECHNOLOGIES UNIVERSAL DIOPETER MAG LENS +1.50 (UML-150)
- MILLER ELECTRIC ArcArmor (R) Fabric Headband, For Use With All Miller Helmets, Black (770249)
- Wilson Welding Helmet Accessories