Shop All Welding Protection Accessories
Wilson
Welding Hand Protection Back-Hand Pads
Mfr # 36680
Zoro # G7734827
product price: $32.99
/pk 10, $3.30/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5.5
- Height 13
- Material Aluminum/Fiberglass
- Standards ANSI/FM 4950|CA Fire Marshall
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilson
- MFR # 36680
- Zoro # G7734827
- UPC # 626053606138
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Width | 5.5 |
Height | 13 |
Details
Material | Aluminum/Fiberglass |
Standards | ANSI/FM 4950|CA Fire Marshall |
Color | Silver |
Application | Welding Protection |
For Use With | Welding |
Description
10 Wilson Glove Protectors with Back Hand Pads; Each one measures 5.5" x 13"
- •Glove protectors help extend the life and performance of your welding safety gloves
- •Double layer protection, sewn and riveted for added durability
- •Wilson Aluminum Mylar Aluminum (AMA) top layer
- •Glass fabric bottom layer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Cutting Tip, size 0 (6290A-0)
- MASTER APPLIANCE Microtorch, Hand/Table Top, Butane (MT-51B)
- HARRIS Welding Torch Check Valve Set, Brass, 2 PC (88-6CVT R&L)
- WALTER SURFACE TECHNOLOGIES Welding Accessory Threaded Round Brush 305 - 5PK (54B156)
- WILSON Welding Blankets - Acrylic Coated Fiberglass (36150)
- WILSON Welding Blankets - Vermiculite (36318)
- WILSON Wilson Transparent Welding Curtains (37607)
- WILSON Welding Blankets - Carbon Fiber Felt (36313)
- WILSON Welding Blankets - Uncoated Fibreglass (36144)
- WILSON Welding Blankets - Silica Cloth (36291)
- ZORO SELECT Welding Blanket, 10 ft. W, 6 ft., Black (22RN90)
- Wilson Welding Protection Accessories