Shop All Welding Protection Accessories
Wilson
Welding Curtain Frames
Mfr # 37198
Zoro # G8366480
product price: $80.95
/ea
Free Shipping & Returns
$80.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6 - 8 ft
- Color Black
- Frame Style Single Panel - Adjustable
- Nominal Length (ft.) 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilson
- MFR # 37198
- Zoro # G8366480
- UPC # 626053606008
- Country of Origin India
- Category Welding Protection Accessories
Dimensions
Width | 6 - 8 ft |
Nominal Length (ft.) | 6 ft |
Details
Color | Black |
Item | Welding Frame,Modular |
Frame Style | Single Panel - Adjustable |
Description
The Jackson® Safety Wilson® Stur-D-Screen Welding Curtain Frames help create a designated space specifically for welding operations. Each includes a durable steel frame, brackets, hardware, and lacing ties. For use with welding curtains and blankets.
- •Freestanding and portable design can easily be moved to a new location
- •Adjusts from 6’x6’ to 6’x8’
- •19-gauge steel construction provides maximum strength
- •Powder-coated enamel finish provides excellent rust and abrasion resistance
- •Bolted corner clamps assure a tight fit without wobble or sway
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAL DYNAMICS Tip, Plasma Cutting Application, 60A, PK10 (9-7726)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 250 psi, Use With: Argon, Helium, Nitrogen (KH1140)
- WELLER 19 Gauge X 1/2In Threaded Hub Needle (KDS1912P)
- POWERWELD Glass Filter Plate, 2" x 4-1/4", Shade #11 (MP2H11)
- WILSON Welding Blankets - Uncoated Fibreglass (36167)
- WILSON Wilson Transparent Welding Curtains (36312)
- WILSON Weld Curtain Hook HevDuty 1.5 – 2 Diameter Pipe (36687)
- WILSON Welding Blankets - Acrylic Coated Fiberglass (36162)
- WILSON Welding Blankets - Carbon Fiber Felt (36313)
- WILSON Wilson Safety Stur-D Welding Screens (36336)
- WILSON Wilson Transparent Welding Curtains (37606)
- Wilson Welding Protection Accessories