Shop All Welding Protection Accessories
Wilson
Welding Blankets - Vermiculite
Mfr # 36157
Zoro # G7735140
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.03
- Material Vermiculite Coated Fiberglass
- Standards ANSI/FM 4950|ANSI 4950
- Color Black
- Height 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilson
- MFR # 36157
- Zoro # G7735140
- UPC # 626053608996
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Height | 8 |
Width | 8 |
Nominal Length (ft.) | 8 ft |
Details
Thickness | 0.03 |
Material | Vermiculite Coated Fiberglass |
Standards | ANSI/FM 4950|ANSI 4950 |
Color | Black |
Application | Welding Protection |
Withstand Temp. | 1200° F |
For Use With | Welding |
Weight | 24 oz |
Description
Wilson high-temperature fabrics are used to protect equipment and personnel near hazardous operations such as welding, flame-cutting, and grinding. These fabrics can be used as blankets, hanging curtains, or are available in roll goods.
- •1,200°F working temperature
- •Advanced abrasion-resistant properties
- •Grommets allow easy hanging in vertical applications
- •Heat is dispersed evenly across the surface significantly boosting temperature rating
- •Ideal for welding, furnace applications, pipe wrapping, and machinery protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Remote Output Control, 6-Pin 100 ft (K857-1)
- LINCOLN ELECTRIC Contact Tip, 0.035" Tweco/Binzel, Pk10 (KH712)
- BLUE DEMON Lanthanated Tungs Electrode, 3/32x7", PK10 (TE2L-332-10T)
- WELLER Tip Rope Cutting 8200 (RCT)
- WILSON Welding Blankets - Uncoated Fibreglass (36364)
- WILSON Welding Blankets - Silicone Coated Fibreglass (36155)
- WILSON Welding Blankets - Acrylic Coated Fiberglass (36149)
- WILSON Welding Blankets - Silicone Coated Fibreglass (36156)
- WILSON Weld Curtain Hook HevDuty 1.5 – 2 Diameter Pipe (36687)
- WILSON Welding Blankets - Silica Cloth (36165)
- WILSON Wilson Transparent Welding Curtains (37606)
- Wilson Welding Protection Accessories