Shop All Welding Protection Accessories
Wilson
Welding Blankets - Uncoated Fibreglass
Mfr # 36364
Zoro # G7735028
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8
- Standards ANSI/FM 4950|ANSI 4950
- Thickness 0.028
- Application Welding Protection
- Width 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilson
- MFR # 36364
- Zoro # G7735028
- UPC # 626053608880
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Height | 8 |
Width | 8 |
Nominal Length (ft.) | 8 ft |
Details
Standards | ANSI/FM 4950|ANSI 4950 |
Thickness | 0.028 |
Application | Welding Protection |
Withstand Temp. | 1000° F |
Color | White |
Material | Uncoated Fiberglass |
For Use With | Welding |
Weight | 18 oz |
Description
Wilson high-temperature fabrics are used to protect equipment and personnel near hazardous operations such as welding, flame-cutting, and grinding. These fabrics can be used as blankets, hanging curtains, or are available in roll goods.
- •1000°F working temperature
- •Made with low irritating yarns
- •Provides protection from welding sparks, spatter, and slag
- •Grommets allow easy hanging in vertical applications
- •Ideal for pipe and weld wrapping, low cooling/tempering, heat containment, personnel heat protection, machine covers, and more
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEELYE Welding Rod, HDPE, 5/32 In, Natural, PK34 (900-14002)
- TECHSPRAY Cotton Swab, Dbl Tip, 1/8 x 3-1/4 In, PK30 (2313-30PK)
- PIPE-PRO Metal Cutting Guide Set, Steel, 3 PC (MEKIT)
- XTRWELD ER4043 5/32 x 10Lb. Box priced per pound AWS A5.10, TIG GTAW (CL4043156-10)
- WILSON Wilson Transparent Welding Curtains (36278)
- WILSON Welding Blankets - Acrylic Coated Fiberglass (37609)
- WILSON Welding Blankets - Acrylic Coated Fiberglass (36162)
- WILSON Welding Blankets - Silicone Coated Fibreglass (36155)
- WILSON Welding Blankets - Uncoated Fibreglass (36144)
- WILSON Wilson Safety Stur-D Welding Screens (36336)
- STEINER Welding Blanket, 3 ft. W x 4 ft. H, Black (376-3X4)
- Wilson Welding Protection Accessories