Shop All Welding Protection Accessories
Wilson
Welding Blankets - Uncoated Fibreglass
Mfr # 36146
Zoro # G7735210
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.028
- Material Uncoated Fiberglass
- Standards ANSI/FM 4950|ANSI 4950
- Height 150
- Application Welding Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilson
- MFR # 36146
- Zoro # G7735210
- UPC # 626053608903
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Height | 150 |
Width | 5 |
Nominal Length (ft.) | 5 ft |
Details
Thickness | 0.028 |
Material | Uncoated Fiberglass |
Standards | ANSI/FM 4950|ANSI 4950 |
Application | Welding Protection |
Withstand Temp. | 1000° F |
Color | White |
For Use With | Welding |
Weight | 24 oz |
Description
Wilson high-temperature fabrics are used to protect equipment and personnel near hazardous operations such as welding, flame-cutting, and grinding. These fabrics can be used as blankets, hanging curtains, or are available in roll goods.
- •1000°F working temperature
- •Made with low irritating yarns
- •Provides protection from welding sparks, spatter, and slag
- •Grommets allow easy hanging in vertical applications
- •Ideal for pipe and weld wrapping, low cooling/tempering, heat containment, personnel heat protection, machine covers, and more
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER 16 Gaugex1-1/2Inn Plastic Tape Needle (KDS16TNB)
- POWERWELD TIG Rod, Aluminum, ER4043, 1/16" x 36" (ER4043-116)
- SMITH EQUIPMENT Medium Duty Combination Outfit, MBA-30 Series, Acetylene, Welds Up To 3/8 in (MBA-30300)
- MILLER ELECTRIC Multiprocess Welder, Multimatic(TM) 215 Series, 120/240VAC (907693)
- WILSON Wilson Transparent Welding Curtains (37700)
- WILSON Wilson Transparent Welding Curtains (37606)
- WILSON Welding Blankets - Silica Cloth (36165)
- WILSON Welding Blankets - Uncoated Fibreglass (36290)
- WILSON Welding Curtain Frames (37198)
- WILSON Welding Hand Protection Back-Hand Pads (36680)
- WILSON Welding Blankets - Acrylic Coated Fiberglass (36293)
- Wilson Welding Protection Accessories