Shop All Welding Protection Accessories
Wilson
Welding Blankets - Uncoated Fibreglass
Mfr # 36145
Zoro # G7735509
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI/FM 4950|ANSI 4950
- Withstand Temp. 1000° F
- Width 5
- Application Welding Protection
- Material Uncoated Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilson
- MFR # 36145
- Zoro # G7735509
- UPC # 626053608798
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Width | 5 |
Height | 150 |
Nominal Length (ft.) | 5 ft |
Details
Standards | ANSI/FM 4950|ANSI 4950 |
Withstand Temp. | 1000° F |
Application | Welding Protection |
Material | Uncoated Fiberglass |
Thickness | 0.028 |
Color | White |
Weight | 18 oz |
For Use With | Welding |
Description
Wilson high-temperature fabrics are used to protect equipment and personnel near hazardous operations such as welding, flame-cutting, and grinding. These fabrics can be used as blankets, hanging curtains, or are available in roll goods.
- •1000°F working temperature
- •Made with low irritating yarns
- •Provides protection from welding sparks, spatter, and slag
- •Grommets allow easy hanging in vertical applications
- •Ideal for pipe and weld wrapping, low cooling/tempering, heat containment, personnel heat protection, machine covers, and more
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Brazing Rod, 1/16x18,1145-1205 F, PK5 (56318LMPOP)
- WESTWARD Mig Welding Wire, Carbon Steel, 0.035 in Diameter, 33 lb (ER70S6-035-33)
- TREGASKISS Threaded Contact Tip, Wire Size 0.045", Heavy Duty, TOUGH LOCK Series (403-21-45-25)
- XTRWELD 309L Filler Metal, 1/16, Stainless Steel, 1 lb Display Pack, 36 Inch L (CL309L062-1DP)
- WILSON Welding Blankets - Uncoated Fibreglass (36167)
- WILSON Welding Blankets - Acrylic Coated Fiberglass (36162)
- WILSON Wilson Transparent Welding Curtains (36281)
- WILSON Wilson Safety Stur-D Welding Screens (36336)
- WILSON Welding Blankets - Acrylic Coated Fiberglass (37609)
- WILSON Wilson Transparent Welding Curtains (37606)
- STEINER INDUSTRIES Glove Back-Hand Pad, 7-1/2" L, 5-1/2" W (15A79)
- Wilson Welding Protection Accessories