Shop All Welding Protection Accessories
Wilson
Welding Blankets - Carbon Fiber Felt
Mfr # 36320
Zoro # G8366657
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.125"
- Standards ANSI/FM 4950|ANSI 4950
- Width 6 ft
- Withstand Temp. 1800° F
- Nominal Length (ft.) 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilson
- MFR # 36320
- Zoro # G8366657
- UPC # 626053605889
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Width | 6 ft |
Nominal Length (ft.) | 6 ft |
Details
Thickness | 0.125" |
Standards | ANSI/FM 4950|ANSI 4950 |
Withstand Temp. | 1800° F |
Description
Wilson high-temperature fabrics are used to protect equipment and personnel near hazardous operations such as welding, flame-cutting, and grinding. These fabrics can be used as blankets, hanging curtains, or are available in roll goods.
- •1,800°F working temperature
- •Grommets allow easy hanging in vertical applications
- •3,000°F melting temperature rating provides extra assurance for extreme applications
- •Easy to cut and can be conformed to complex curves
- •Lightweight material for incredible ease of use
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOT MAX Torch Kit, Propane, 100,000 BTU, With Idle/Boost Valve, Jr Version (100G)
- AMERICAN BEAUTY TOOLS Soldering Tip, Screwdriver, 0.25 In (42S)
- VICTOR Cutting Tip, 4-GPP (0333-0266)
- ALPHA METALS 16 oz Solid Wire Solder 0.13 in. D Tin/Lead 40/60 1 pc (AM13406)
- WILSON Wilson Transparent Welding Curtains (36315)
- WILSON Welding Blankets - Acrylic Coated Fiberglass (36293)
- WILSON Welding Blankets - Silicone Coated Fibreglass (36155)
- WILSON Welding Blankets - Uncoated Fibreglass (36364)
- WILSON Wilson Transparent Welding Curtains (37607)
- WILSON Welding Blankets - Acrylic Coated Fiberglass (36149)
- HI TEMP Welding Blanket, 10 ft. W, 10 ft., Red (R51-10X10-32-B)
- Wilson Welding Protection Accessories