Shop All Welding Protection Accessories
Wilson
Welding Blankets - Acrylic Coated Fiberglass
Mfr # 36308
Zoro # G7735475
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8
- Thickness 0.034
- Color Yellow
- Application Welding Protection
- Width 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilson
- MFR # 36308
- Zoro # G7735475
- UPC # 626053608873
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Height | 8 |
Width | 6 |
Nominal Length (ft.) | 6 ft |
Details
Thickness | 0.034 |
Color | Yellow |
Application | Welding Protection |
Withstand Temp. | 300° F |
Standards | ANSI/FM 4950|ANSI 4950 |
Material | Acrylic Coated Fiberglass |
Weight | 23 oz |
For Use With | Welding |
Description
Wilson high-temperature fabrics are used to protect equipment and personnel near hazardous operations such as welding, flame-cutting, and grinding. These fabrics can be used as blankets, hanging curtains, or are available in roll goods.
- •300°F working temperature
- •Excellent abrasion and tear resistance
- •Provides protection from welding sparks, spatter, and slag
- •Grommets allow easy hanging in vertical applications
- •Ideal for pipe and weld wrapping, low cooling/tempering, heat containment, personnel heat protection, machine covers, and more
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY EST CI, Contaminated Cast Iron Electrode, 1/8 in x 1 Pound (43401)
- VICTOR Cutting Outfit, Journeyman Select EDGE 2.0 Series, Acetylene, Welds Up To 3 in (0384-2082)
- VICTOR Cutting Outfit, Cutter EDGE 2.0 Series, Acetylene (0384-2120)
- WESTERN ENTERPRISES Western Enterprises 312-401 We 401 Inchy Inch Connection (312-401)
- WILSON Weld Curtain Hook HevDuty 1.5 – 2 Diameter Pipe (36687)
- WILSON Welding Blankets - Uncoated Fibreglass (36167)
- WILSON Wilson Transparent Welding Curtains (36296)
- WILSON Welding Blankets - Silicone Coated Fibreglass (36156)
- WILSON Welding Blankets - Acrylic Coated Fiberglass (37609)
- WILSON Wilson Transparent Welding Curtains (36299)
- WILSON Welding Blankets - Silica Cloth (36291)
- Wilson Welding Protection Accessories