Shop All Welding Protection Accessories
Wilson
Welding Blankets - Acrylic Coated Fiberglass
Mfr # 36163
Zoro # G7735247
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Withstand Temp. 300° F
- Material Acrylic Coated Fiberglass
- Standards ANSI/FM 4950|ANSI 4950
- Thickness 0.034
- Application Welding Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilson
- MFR # 36163
- Zoro # G7735247
- UPC # 626053610388
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Height | 10 |
Width | 8 |
Nominal Length (ft.) | 8 ft |
Details
Withstand Temp. | 300° F |
Material | Acrylic Coated Fiberglass |
Standards | ANSI/FM 4950|ANSI 4950 |
Thickness | 0.034 |
Application | Welding Protection |
Color | Yellow |
For Use With | Welding |
Weight | 23 oz |
Description
Wilson high-temperature fabrics are used to protect equipment and personnel near hazardous operations such as welding, flame-cutting, and grinding. These fabrics can be used as blankets, hanging curtains, or are available in roll goods.
- •300°F working temperature
- •Excellent abrasion and tear resistance
- •Provides protection from welding sparks, spatter, and slag
- •Grommets allow easy hanging in vertical applications
- •Ideal for pipe and weld wrapping, low cooling/tempering, heat containment, personnel heat protection, machine covers, and more
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC TIG Rod, ER4043, 3/32", 36 L, 10 lb (ED031112)
- JACKSON SAFETY Weld QuickTrik QNB2BP 1Dome Nose Mal Cable CamlockLock Bar (14739)
- LINCOLN ELECTRIC LINCOLN No8 TIG Weld Alumina Std Nozzle (KP4756-8)
- ARC-ZONE Monster12 Single Nozzle Kit for 3/32" Electrodes, 2-Series TIG Torches (A-MN12-2-332)
- WILSON Welding Blankets - Silica Cloth (36165)
- WILSON Wilson Transparent Welding Curtains (36281)
- WILSON Wilson Transparent Welding Curtains (37700)
- WILSON Welding Blankets - Carbon Fiber Felt (36320)
- WILSON Weld Curtain Hook HevDuty 1.5 – 2 Diameter Pipe (36687)
- WILSON Welding Blankets - Vermiculite (36157)
- STEINER Welding Blanket Roll, 6 ft. H x 8 ft. W (364-6X8)
- Wilson Welding Protection Accessories