Shop All Welding Protection Accessories
Wilson
Welding Blankets - Acrylic Coated Fiberglass
Mfr # 36150
Zoro # G7734924
product price: $957.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$957.99
Free 30-Day Returns
Key Features
- Standards ANSI/FM 4950|ANSI 4950
- Height 150
- Thickness 0.034
- Application Welding Protection
- Material Acrylic Coated Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilson
- MFR # 36150
- Zoro # G7734924
- UPC # 626053608927
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Height | 150 |
Width | 6 |
Nominal Length (ft.) | 6 ft |
Details
Standards | ANSI/FM 4950|ANSI 4950 |
Thickness | 0.034 |
Application | Welding Protection |
Material | Acrylic Coated Fiberglass |
Color | Yellow |
Withstand Temp. | 300° F |
For Use With | Welding |
Weight | 23 oz |
Description
Wilson high-temperature fabrics are used to protect equipment and personnel near hazardous operations such as welding, flame-cutting, and grinding. These fabrics can be used as blankets, hanging curtains, or are available in roll goods.
- •300°F working temperature
- •Excellent abrasion and tear resistance
- •Provides protection from welding sparks, spatter, and slag
- •Grommets allow easy hanging in vertical applications
- •Ideal for pipe and weld wrapping, low cooling/tempering, heat containment, personnel heat protection, machine covers, and more
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Conversion Kit, Blue/Yellow, Mini Parallel (FM2023-05)
- CAMPANAS 0.25 x 25 in. Hoses for Oxy-Acetylene Torch (CA3344562)
- THERMAL DYNAMICS Shield Cup, 55 A, For PCH/M60 - 100XL (8-7500)
- POWERWELD Harris Style Cutting Tip, Acetylene, #3 (6290-3)
- WILSON Wilson Transparent Welding Curtains (36296)
- WILSON Welding Blankets - Acrylic Coated Fiberglass (36149)
- WILSON Welding Blankets - Carbon Fiber Felt (36320)
- WILSON Welding Blankets - Uncoated Fibreglass (36161)
- WILSON Welding Blankets - Uncoated Fibreglass (36364)
- WILSON Welding Blankets - Carbon Fiber Felt (36313)
- JACKSON SAFETY Welding Blankets - Uncoated Fibreglass (36305)
- Wilson Welding Protection Accessories