Wilson Jones

Wilson Jones G7205A Accounting Pad/Five 8-Unit Columns 8-1/2 x 11 50-Sheet Pad


product price: $23.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Perfect for setting up computer spreadsheets. All rows and columns numbered for accuracy and fast referencing. Shaded alternate thousands columns prevent “decimal slip.” Every fifth line ruled in brown for better focusing. Punched for storage in ring binder.
  • Sheet Size: 11" x 8-1/2".
  • Format: 50-Sheet Pad.
  • Layout: Sheet Ruled Both Sides Alike Single-Page Form.
  • Paper Color(s): Light Green.
  • Numbering: Preprinted Columns Preprinted Lines.
  • Binding: Reinforced Side.
  • Punching: Side Three-Hole.
  • Number of Columns: 5.
  • Units per Column: 8.
  • Paper Stock: Bond.
  • Print and Ruling Color(s): Brown Dark Green.
  • Numbering Color(s): Green.
  • Cover Material(s): Chipboard Back Flexible Front.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.