Wilson Jones

Wilson Jones 68583 Big Mouth Vertical Filer Organizer Jacket 10 x 12 Poly Dk BL


product price: $35.95
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Desktop filing you can take with you so documents stay organized and protected on the go. Upright filer has extra-wide mouth for easy access to contents.Includes five removable color-coded tabbed file folders each holding up to 20 letter-size sheets. Reinforced gusset; bungee-type elastic cord closure. Moisture-resistant propylene case.
  • Material(s): Polypropylene.
  • Height: 12".
  • Width: 10".
  • Size: Letter.
  • Color(s): Dark Blue.
  • Expansion: 100 sheets.
  • Number of Pockets: 1.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.