Shop All Binders
Wilson Jones
View-Tab Presentation Round Ring View Binder With Tabs, 3 Rings, 0.63" Capacity, 11 x 8.5, White
Mfr # W55364
Zoro # G906434562
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 125
- Number of Rings 3
- Material Polypropylene
- Binder Features Five Tabs
- Binder Style View
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilson Jones
- MFR # W55364
- Zoro # G906434562
- UPC # 78910553640
- Country of Origin China
- Category Binders
Dimensions
Binder Size Capacity | 0.63" |
Front Cover Insert Size | 8.5 x 11 |
Binder Sheet Size | 11 x 8.5 |
Details
Binder Sheet Capacity | 125 |
Number of Rings | 3 |
Material | Polypropylene |
Binder Features | Five Tabs |
Item | Binders |
Binder Style | View |
Binder Color(s) | White |
Ring Style | Round-Ring |
Binder Type | Ring |
Insert Description | Front; Spine |
Inside Pocket Description | One Front |
Ring Mounting | Back |
Description
Presentation binder with View-Tab dividers gives you everything you need to put your best work forward. Durable poly binder comes complete with a set of five View-Tab dividers. Print all your titles on one sheet and place it in the clear title page sleeve in the back of the binder. View-Tab dividers allow your titles to show through the translucent poly tabs, eliminating the hassle of tiny inserts. PVC-free polypropylene is tear-resistant. CD and business card pockets inside. Go to Wilson Jones online for custom binder templates for tab titles, cover, spine and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIRTUAL IBM Wheelwriter Lift Off Tape (VI1585386)
- UNIVERSEAL Padlock Seals, Orange, Plastic, PK50 (UPAD-S ORANGE50)
- RUBBERMAID COMMERCIAL File Holder, Letter, (6) Horizontal, PK6 (86028)
- PAPER MATE Pen, Flexgrip Ultra, Fine, Bk, PK12 (9680131)
- WILSON JONES Book, Minute, 14X8.5, Bk (WLJ039531)
- WILSON JONES Binder for Corporation Minutes, 3 Posts, 2" Capacity, 11 x 8.5, Red w/Gold Trim (WLJ39611)
- AVERY Heavy-Duty View 3 Ring Binder, 2" One To (79792)
- OMNIMED 1 Inch Side Open 3 Ring Binder In Lilac, PK5 (205002-LI5)
- BUSINESS SOURCE Heavy duty View Binder 1" Binder Capacity Letter (19601)
- BUSINESS SOURCE Standard Book Rings 1" Diameter, PK100 (01436)
- ACCO Binder Clip Black/Silver, PK12 (ACC72020)
- Wilson Jones Binders