Shop All Binders
Wilson Jones
View-Tab Presentation Round Ring View Binder With Tabs, 3 Rings, 0.63" Capacity, 11 x 8.5, Black
Mfr # W55365
Zoro # G303448773
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 125
- Color Black
- Number of Rings 3
- Material Polypropylene
- Binder Features Five Tabs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilson Jones
- MFR # W55365
- Zoro # G303448773
- UPC # 78910553657
- Country of Origin China
- Category Binders
Dimensions
Size | 11 x 8.5 |
Binder Size Capacity | 0.63" |
Binder Sheet Size | 11 x 8.5 |
Front Cover Insert Size | 8.5 x 11 |
Details
Binder Sheet Capacity | 125 |
Color | Black |
Number of Rings | 3 |
Material | Polypropylene |
Binder Features | Five Tabs |
Holding Capacity | 0.63" |
Item | Binders |
Weight | 0.601 lbs |
Binder Type | Ring |
Inside Pocket Description | One Front |
Ring Mounting | Back |
Ring Style | Round-Ring |
Binder Style | View |
Insert Description | Front; Spine |
Binder Color(s) | Black |
Description
Presentation binder with View-Tab® dividers gives you everything you need to put your best work forward. Durable poly binder comes complete with a set of five View-Tab® dividers. Print all your titles on one sheet and place it in the clear title page sleeve in the back of the binder. View-Tab® dividers allow your titles to show through the translucent poly tabs, eliminating the hassle of tiny inserts. PVC-free polypropylene is tear-resistant. CD and business card pockets inside. Go to Wilson Jones online for custom binder templates for tab titles, cover, spine and more.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Hanging Folder 1/5 Cut Tab, PK25 (81672)
- DETECTAMET Detectable Elephant Pen, Blue Ink, W/Clip, PK50 (104-I01-C11-PA01)
- AMPCO SAFETY TOOLS Shears Cutting 4-1/2" Cut Lgth (S-599)
- SHURTAPE Carton Tape, Clear, 48mm x 914m, PK6 (HP 232)
- WILSON JONES Book, Minute, 14X8.5, Bk (WLJ039531)
- WILSON JONES Binder for Corporation Minutes, 3 Posts, 2" Capacity, 11 x 8.5, Red w/Gold Trim (WLJ39611)
- AVERY Two-Tone View 1.5" 3-Ring Binders w/P (17291)
- AVERY Durable View Binder, DuraHinge, 3 Rings, 3" Cap, 11 x 8.5, White, PK4 (17030)
- CASE-IT Case-It 1590372 The Z Zippered Binder; D-Ring; 1.5 in. - Blue (1590372)
- BUSINESS SOURCE Navy D ring Binder 1" Binder Capacity Letter (26973)
- C.H. HANSON C.H. Hanson 337-1078B 1 in. Dia x 0.19 in. Hole Round Brass Blank Tag (337-1078B)
- Wilson Jones Binders