Shop All Dividers & Tabs
Wilson Jones
View-Tab Paper Index Dividers, 8-Tab, 11 x 8.5, White, 1 Set
Mfr # W55965
Zoro # G305731743
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Tab Color Assorted
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilson Jones
- MFR # W55965
- Zoro # G305731743
- UPC # 78910559659
- Country of Origin China
- Category Dividers & Tabs
Details
Index Tabs - Item | Index Dividers |
Color | White |
Tab Color | Assorted |
Material | Polypropylene |
Description
Durable paper dividers with square, multicolored polypropylene tabs give presentations a professional look. Set up is super easy. Dividers are pre-punched with three holes to fit any three-ring binder. View-Tab design allows you to quickly print all your tab titles on one sheet of paper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Enclosed Letter Board 36"x24" (PA13624B-BK)
- PARTNERS BRAND 8" x 5" x 15" Poly Bags, 1 mil, Clear, PK 1000 (PB1382)
- SAX True Flow Heavy Body Acrylic Paint, Assorted Colors, Pints, 12 PK (27900)
- TOPS Time Card 3.5x9,500/Box, PK500 (1256)
- BUSINESS SOURCE Table of Content Quick Index Dividers Printed Tab(s), PK8 (05853)
- POST-IT Tab, Post-It, Solid, 2"", Prmry Pk (MMM686ALYR)
- OMNIMED Med Chart Divider Set, 14Tab, Preprinted Chart Dividers, Side Open, PK10 (220914)
- EASY-TO-ORGANIZE Medical Chart Index Set- MLA - 40-BX - 8 Side Tab - 9 in. x 11 in. (EA3192620)
- AVERY DENNISON Avery WorkSaver Extra Wide Big Tab Divider, Blank, 9"x11", 5 Tabs, White/Multicolor (11220)
- REDI-TAG Side Tab, A-Z, White, PK104 (31005)
- AVERY Dividers, Write-On, 5Tab, We 36PK (AVE11506)
- Wilson Jones Dividers & Tabs