Shop All File Folders
Wilson Jones
View-Tab Index Divider, 5-Tab, Letter, PK5
Mfr # W55565
Zoro # G4254218
product price: $26.99
/pk 5, $5.40/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9.4"
- Size 11.7" D x 9.4" W x 0.8 H
- Tab Color Assorted
- Includes (5) Sets of Five Tab Inserts
- For Use With Ring Binders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilson Jones
- MFR # W55565
- Zoro # G4254218
- UPC # 078910555651
- Country of Origin China
- Category File Folders
Dimensions
Width | 9.4" |
Size | 11.7" D x 9.4" W x 0.8 H |
Index Divider Size | 11 x 8.5 |
Details
Item | Index Dividers |
Tab Color | Assorted |
Includes | (5) Sets of Five Tab Inserts |
For Use With | Ring Binders |
Form Quantity | 5 Sets |
Index Divider Material | Poly |
Tab Style | 5-Tab |
Punched/Unpunched | 3-Hole Punched |
Index Divider Color Assortment | Blue; Green; Light Blue; Orange; Yellow |
Index Divider Type | Customizable |
Tab Color Assortment | Blue; Green; Light Blue; Orange; Yellow |
Orientation | Side Tab |
Machine Compatibility | Inkjet Printers; Laser Printers |
Tab Material | Polypropylene |
Index Divider Color | Assorted |
Index Divider Style | Customizable |
Description
View-Tab Index Divider,5-Tab,Letter,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Pen, Energel, Liquid, 1.0Mm, Bk (BL60A)
- UNIVERSAL 3 x 5" Unruled Scratch Pad, Pk12 (UNV35613)
- CYNAMED Lab Scalpel Handle with Graduation, #3 (CYZR-0745)
- TRIMACO 9in x 180' Green Premium Masking Paper (PR9)
- WILSON JONES Minute Book Cover 8-1/2 x 14", 125 Pg. (W039531)
- WILSON JONES Paper Dividers 8 Tab Square, Multicolor (W55965)
- PENDAFLEX Box Hanging File Folders 8-1/2" x 11", Red, Pk5 (PFX45422)
- ACCO Pressboard Report Cover 8-1/2 x 11", Red, Expanded Width: 2" (A7017928)
- SMEAD Pocket File, 2/5 Tab, 1" Expansion, Manila (75487)
- UNIVERSAL Expanding Poly File Jackets, 1 Section, Straight Tab, Letter Size, Assorted, 10PK (UNV50750)
- SMEAD Smead® 2" Accordion Expansion Wallet, Elastic Cord, Ltr, Blue/Green/Red/Yellow, 50/Box (77251)
- Wilson Jones File Folders